
20V MAX* XR Brushless Cordless 4-1/2 in. - 5 in. Angle Grinder Kit with XR POWERPACK
Mfr # DCG410WW1
Zoro # G914338333
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Switch Type
Paddle
Voltage
20V DC
Brushless Motor
Yes
Safety Features
Anti-Rotation, Brake, Lock-Off Switch
Series
MAX XR(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCG410WW1
Zoro #
G914338333
UPC #
885911988605
Country of Origin
Mexico
Dimensions
Wheel Diameter
4 1/2 in, 5 in
Details
Item
Angle Grinder
Switch Type
Paddle
Voltage
20V DC
Brushless Motor
Yes
Safety Features
Anti-Rotation, Brake, Lock-Off Switch
Series
MAX XR(R)
Wireless Tool Tracking
Yes
Power Source
Cordless
Wireless Tracking System
CHIP READY(TM); Tool Connect(TM)
Battery Series
20V MAX XR(R)
Dust Management
Dust Extractor
Battery Capacity
8.0 Ah
Features
Help Maximize Control - Equipped with the Anti - Rotation System that Senses the Rotational Motion of the Tool and Shuts it Down if the Motion is Excessive, Simplify Asset Management
Max. Speed
9,000 RPM
Application
Grinding
Head Type
Standard Head
Lock-On Switch
No
Lock-Off Switch
Yes
For Wheel Type
Type 1, Type 27
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Switch Function
Paddle, without Lock-On
Grip Style
Barrel Grip
Description
Complete a variety of applications with the 20V MAX* XR 4-1/2 - 5 in. Angle Grinder. As part of our most powerful line of 20V MAX* Angle Grinders**, this tool is equipped with PERFORM & PROTECT features including the ANTI-ROTATION SYSTEM. Engineered with a brushless motor that delivers up to 1,590 MWO and 9,000 RPM (no load), this 20V MAX* XR tool delivers confidence for pros who expect excellence.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.