Zoro Homepage

20V MAX* XR Brushless Cordless 4-1/2 in. - 5 in. Variable Speed Paddle Switch Grinder (Tool Only)

  • Mfr # DCG410VSB

  • Zoro # G314338278


original price: $299.99
17% off
new price: $249.00
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
20V DC
Max. Speed
9,000 RPM
Power Source
Cordless
Application
General Grinding and Polishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG410VSB
Zoro #
G314338278
UPC #
885911988599
Country of Origin
Mexico

Dimensions

Overall Length
4 1/2 in
Wheel Diameter
5 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
20V DC
Max. Speed
9,000 RPM
Power Source
Cordless
Application
General Grinding and Polishing
Safety Features
Anti-Rotation System
Wireless Tool Tracking
Yes
Brushless Motor
Yes
Series
20V MAX
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
20V MAX
Wireless Tracking System
Tool Connect(TM)
Features
Help Maximize Control, Optimize User Control - Help Ensure Optimal Performance in a Variety of Materials with Variable Speed Functionality that Allows the user to Adjust Wheel Speed, Powerful Performance, Simplify Asset Management, Wireless Tool Control System
Lock-Off Switch
Yes
Switch Function
Paddle, without Lock-On
Grip Style
Barrel Grip
Head Type
Standard Head
For Wheel Type
Type 27
Lock-On Switch
No
Shop By
Hot Buys

Description

Complete a variety of jobs with the 20V MAX* 4 1/2 in. - 5 in. Variable Speed Paddle Switch Grinder (battery and charger sold separately). As part of our most powerful line of 20V MAX* Angle Grinders, this tool allows the user to adjust wheel speed to match the needs of a wide range of applications. This grinder delivers power for tough jobs and is equipped with PERFORM & PROTECT features like the ANTI-ROTATION System. Battery and charger sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.