
20V MAX* XR Brushless Cordless 4-1/2 in. - 5 in. Variable Speed Slide Switch Grinder (Tool Only)
Mfr # DCG411VSB
Zoro # G015380095
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Switch Type
Slide
Voltage
20V DC
Includes
DCG411VSB 20V MAX Variable Speed Grinder
Grip Style
Barrel Grip
Switch Function
Slide, with Lock-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCG411VSB
Zoro #
G015380095
UPC #
885911988612
Country of Origin
Mexico
Dimensions
Overall Length
4 1/2 in
Wheel Diameter
5 in
Details
Item
Angle Grinder
Switch Type
Slide
Voltage
20V DC
Includes
DCG411VSB 20V MAX Variable Speed Grinder
Grip Style
Barrel Grip
Switch Function
Slide, with Lock-On
Application
General Grinding and Polishing
Features
Help Maximize Control, Optimize User Control - Help Ensure Optimal Performance in a Variety of Materials with Variable Speed Functionality that Allows the user to Adjust Wheel Speed, Powerful Performance, Simplify Asset Management, Wireless Tool Control System
Head Type
Standard Head
Wireless Tracking System
Tool Connect(TM)
Battery Series
20V MAX
Lock-On Switch
Yes
Lock-Off Switch
No
Series
20V MAX
Brushless Motor
Yes
Power Source
Cordless
Max. Speed
9,000 RPM
Safety Features
Brake
Wireless Tool Tracking
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Switch Location
Side
For Wheel Type
Type 27
Description
Complete a variety of jobs with the 20V MAX* XR 4.5 in. - 5 in. Variable Speed Slide Switch Grinder (battery and charger sold separately). As part of our most powerful line of 20V MAX* Angle Grinders, this tool allows the user to adjust wheel speed to match the needs of a wide range of applications. This grinder delivers power for tough jobs and is equipped with PERFORM & PROTECT features like the ANTI-ROTATION System. Battery and charger sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.