20V MAX* XR Brushless Cordless 7-1/4 in. Circular Saw Kit with XR POWERPACK

  • Mfr # DCS590WW1

  • Zoro # G814338297


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Dia.
7 1/4 in
Includes
20V MAX XR(R) Brushless 7 1/4 in Circular Saw, 7 1/4 in 24T Blade, Blade Change Wrench, DCB118 Charger, DCB2108 20V MAX XR POWERPACK(TM) 8 Ah Battery, Kit Bag
Features
Convenient Onboard LED, Efficient Dust Collection, Electric Brake, Quick Storage, Simplify Asset Management
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS590WW1
Zoro #
G814338297
UPC #
885911967839
Country of Origin
Mexico

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 9/16 in
Max. Cutting Depth @ 45 Deg.
2 in
Arbor Size
5/8 in
Cutting Depth at 0 Degrees - Maximum
2 9/16 in
Blade Diameter
7 1/4 in
Cutting Depth at 45 Degrees - Maximum
2 in

Details

Item
Circular Saw Kit
Voltage
20 V DC
Includes
20V MAX XR(R) Brushless 7 1/4 in Circular Saw, 7 1/4 in 24T Blade, Blade Change Wrench, DCB118 Charger, DCB2108 20V MAX XR POWERPACK(TM) 8 Ah Battery, Kit Bag
Features
Convenient Onboard LED, Efficient Dust Collection, Electric Brake, Quick Storage, Simplify Asset Management
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
57 Degrees
Number of Batteries Included
1
Max. Blade Speed
5,500 RPM
Brushless Motor
Yes
Bevel Stops
22.5 Degrees , 45 Degrees
Charger Included
Yes
Battery Series
20V MAX* XR(R)
Battery Capacity
8 Ah
Drive Type
Direct Drive
Wireless Tool Tracking
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Case Included
Yes
Battery Model No.
Mfr. No. DCB2108
Charger Model
DCB118
Charger Manufacturing Model Number
DCB118
Includes Battery
Battery Included
Safety Features
Electric Brake
Battery Type
Tabless
Battery Platform
20V MAX*
Number of Chargers Included
1
Tool Series
20V MAX* XR(R)
Blade Speed - Maximum
5,500 RPM
Motor Type
Brushless
Bevel Angle - Minimum
0 Degrees
Includes Case
Case Included
Battery Manufacturing Model Number
DCB2108
Bevel Angle - Maximum
57 Degrees
Includes Chip Catcher
Chip Catcher Not Included
Battery Chemistry
Li-Ion
For Workpiece Material
General Purpose

Description

Cut through tough applications with our most powerful 20V MAX* circular saw. Featuring a powerful brushless motor that delivers up to 1,700 MWO and up to 368 cuts per charge, the 20V MAX* XR 7-1/4 in. Circular Saw is designed to make accurate cuts quickly. With a blade oriented to the right of the motor and a top handle position design, this circular saw is built for ease-of-use on challenging jobsites. This saw comes equipped with an electronic brake that helps stop the blade when the trigger is released. This durable, high-performance circular saw provides smooth, accurate cuts and a bevel capacity of 57° with stops at 45° and 22.5°.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.