Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR Brushless Cordless 7-1/4 in. Circular Saw (Tool Only)

  • Mfr # DCS590B

  • Zoro # G514338306


original price: $289.99
14% off
new price: $249.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Dia.
7 1/4 in
Includes
20V MAX XR(R) Brushless Cordless 7 1/4 in Circular Saw
Features
Convenient Onboard LED, Efficient Dust Collection, Electric Brake, Quick Storage, Simplify Asset Management
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS590B
Zoro #
G514338306
UPC #
885911967853
Country of Origin
Mexico

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 9/16 in
Max. Cutting Depth @ 45 Deg.
2 in
Arbor Size
5/8 in
Cutting Depth at 45 Degrees - Maximum
2 in
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 9/16 in

Details

Item
Circular Saw
Voltage
20 V DC
Includes
20V MAX XR(R) Brushless Cordless 7 1/4 in Circular Saw
Features
Convenient Onboard LED, Efficient Dust Collection, Electric Brake, Quick Storage, Simplify Asset Management
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
57 Degrees
Max. Blade Speed
5,500 RPM
Charger Included
No
Bevel Stops
22.5 Degrees , 45 Degrees
Cordless Tool Kit Contents
(1) Bare Tool
Brushless Motor
Yes
Drive Type
Direct Drive
Number of Batteries Included
0
Case Included
No
Battery Model No.
Mfr. No. DCB2108
Wireless Tool Tracking
Yes
Shop By
Hot Buys
Battery Series
20V MAX* XR(R)
Includes Chip Catcher
Chip Catcher Not Included
Number of Chargers Included
0
Blade Speed - Maximum
5,500 RPM
Battery Platform
20V MAX*
Includes Battery
Tool Only
Tool Series
20V MAX* XR(R)
Motor Type
Brushless
Bevel Angle - Minimum
0 Degrees
Safety Features
Electric Brake
Bevel Angle - Maximum
57 Degrees
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
For Workpiece Material
General Purpose

Description

Cut through tough applications with our most powerful 20V MAX* circular saw. Featuring a powerful brushless motor that delivers up to 1,700 MWO and up to 368 cuts per charge, the 20V MAX* XR 7-1/4 in. Circular Saw is designed to make accurate cuts quickly. With a blade oriented to the right of the motor and a top handle position design, this circular saw is built for ease-of-use on challenging jobsites. This saw comes equipped with an electronic brake that helps stop the blade when the trigger is released. This durable, high-performance circular saw provides smooth, accurate cuts and a bevel capacity of 57° with stops at 45° and 22.5°. Battery and charger sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.