Zoro Homepage

20V MAX* XR Brushless Cordless 7/16 in. Quick Change Compact Stud & Joist Drill Kit w/ XR POWERPACK

  • Mfr # DCD447WW1

  • Zoro # G815379954


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
7/16 in
Includes
DCB118 Charger, DCB2108 XR(R) POWERPACK(TM) 8Ah Battery, DCD447 20V MAX XR(R) 7/16 in Quick Change Compact Stud and Joist Drill, Kit Bag
Brushless Motor
Yes
Battery Capacity
(1) 8.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD447WW1
Zoro #
G815379954
UPC #
885911983372
Country of Origin
China

Dimensions

Chuck Size
7/16 in
Overall Length
20 5/8 in

Details

Item
Drill
Voltage
20 V DC
Includes
DCB118 Charger, DCB2108 XR(R) POWERPACK(TM) 8Ah Battery, DCD447 20V MAX XR(R) 7/16 in Quick Change Compact Stud and Joist Drill, Kit Bag
Brushless Motor
Yes
Battery Capacity
(1) 8.0 Ah
Charger Model
Mfr. No. DCB118
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Number of Batteries Included
1
Tool Weight
19.5 lb
Drill Chuck Type
Keyed
Power Source
Cordless
Drilling Capacity in Wood
1 1/2 in
Battery Model Number
Mfr. No. DCB2108
Variable Speed
Yes
Handle Type
Pistol Grip
Reversible
Reversible
Tool Series
20V MAX* XR(R)
Chuck Type
Keyed
Number of Chargers Included
1
Number of Speed Settings
2
Charger Manufacturing Model Number
DCB118
Speed - Maximum
1,250 RPM
Battery Chemistry
Li-Ion
Battery Type
Tabless
Speed Control
Variable
Product Type
Stud and Joist
Cordless Drill Class
Premium
Battery Platform
20V MAX*
Motor Type
Brushless
Includes Battery
Battery Included
Battery Series
20V MAX* XR(R)
Battery Manufacturing Model Number
DCB2108
Built-In Light Type
Individual Light(s)
Power - Maximum
1845W

Description

Tackle a wide range of jobs with the 20V MAX* XR Brushless Cordless 7/16 in. Keyed Chuck Compact Stud & Joist Drill Kit. Featuring up to 1,845 Max Watts Out, the DEWALT DCD447 using DCB2108 battery produces up to 79% more Max Watts Out vs. using DCB205 battery (sold separately). To help in tough applications, this drill comes equipped with the ANTI-ROTATION system that senses the rotational motion of the tool and shuts it down if the motion is excessive. As a part of our best performing line of 20V MAX* drills, the 20V MAX* XR Brushless Cordless 7/16 in. Keyed Chuck Compact Stud & Joist Drill helps maximize performance on demanding jobsites.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.