Zoro Homepage

20V MAX* XR Brushless Cordless 7/16 in. Quick Change Compact Stud & Joist Drill (Tool Only)

  • Mfr # DCD447B

  • Zoro # G614338312


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
7/16 in
Brushless Motor
Yes
Handle Type
Pistol Grip
Drilling Capacity in Steel
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD447B
Zoro #
G614338312
UPC #
885911983365
Country of Origin
China

Dimensions

Chuck Size
7/16 in
Overall Length
18 1/2 in

Details

Item
Drill
Voltage
20 V DC
Brushless Motor
Yes
Handle Type
Pistol Grip
Drilling Capacity in Steel
7/16 in
Drill Chuck Type
Keyed
Power Source
Cordless
Charger Model
Mfr. No. DCB1112, Mfr. No. DCB118
Variable Speed
Yes
Tool Weight
10.7 lb
Drilling Capacity in Wood
1 1/2 in
Number of Batteries Included
0
Battery Model Number
Mfr. No. DCB2108
Autofeed
Yes
Reversible
Reversible
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool
Minimum Speed
0 RPM
Tool Series
20V MAX* XR(R)
Built-In Light Type
Individual Light(s)
Number of Speed Settings
2
Product Type
Stud and Joist
Number of Chargers Included
0
Battery Series
20V MAX* XR(R)
Chuck Type
Keyed
Speed Control
Variable
Cordless Drill Class
Premium
Speed - Maximum
1,250 RPM
Battery Chemistry
Li-Ion
Includes Autofeed
Autofeed Included
Battery Platform
20V MAX*
Power - Maximum
1845W
Includes Battery
Tool Only
Speed - Minimum
0 RPM
Motor Type
Brushless

Description

Tackle a wide range of jobs with the 20V MAX* XR Brushless Cordless 7/16 in. Keyed Chuck Compact Stud & Joist Drill. Featuring up to 1,845 Max Watts Out, the DEWALT DCD447 using DCB2108 battery produces up to 79% more Max Watts Out vs. using a DCB205 battery (batteries sold separately). To help in tough applications, this drill comes equipped with the ANTI-ROTATION system that senses the rotational motion of the tool and shuts it down if the motion is excessive. As a part of our best performing line of 20V MAX* drills, the 20V MAX* XR Brushless Cordless 7/16 in. Compact Quick-Change Stud and Joist Drill helps maximize performance on demanding jobsites. (Battery and charger sold separately.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.