Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR Brushless Cordless Reciprocating Saw Kit with XR POWERPACK

  • Mfr # DCS384WW1

  • Zoro # G814338266


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
3,000
Features
Convenient Onboard LED, Engineered for Ease of Use, Help Maximize Control
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS384WW1
Zoro #
G814338266
UPC #
885911968041
Country of Origin
Mexico

Dimensions

Stroke Length
1 1/8 in
Tool Length
17 3/5 in
Overall Length
17 5/8 in

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Max. Strokes per Minute
3,000
Features
Convenient Onboard LED, Engineered for Ease of Use, Help Maximize Control
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
123.2 oz
Brushless Motor
Yes
Battery Series
20V MAX*
Battery Capacity
8 Ah
Application
Demolition
Tool Style
Compact
Vibration Reduction
Yes
Number of Batteries Included
1
Battery Model No.
DCB2108
Charger Included
Yes
Charger Model
DCB1112; DCB118
Wireless Tool Tracking
Yes
Variable Speed
Yes
Includes
(1) Bare Tool, (1) Battery, (1) Charger, Kit Bag, Wood Cutting Reciprocating Saw Blade
Min. Strokes per Minute
0
Blade Clamp Type
Lever Lock
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Manufacturing Model Number
DCB2108
Stroke Rate - Maximum
3,000
Includes Adjustable Shoe
Shoe Adjustable
Speed Control
Variable
Battery Type
Tabless
Charger Manufacturing Model Number
DCB1112; DCB118
Tool Series
20V MAX* XR(R)
Number of Chargers Included
1
Stroke Rate - Minimum
0
Battery Chemistry
Li-Ion
Motor Type
Brushless
Battery Platform
20V MAX*
Includes Vibration Reduction
Vibration Reduction Included
Includes Battery
Battery Included

Description

Take on demanding demolition and cutting applications with the 20V MAX* XR Brushless Cordless Reciprocating Saw, our fastest cutting 20V MAX* Reciprocating Saw that delivers more power. Featuring a 1-1/8 in. stroke length, this saw helps maximize jobsite efficiency with up to 102 cuts per charge in 2X12 pine. Engineered for ease-of-use, this versatile saw is designed with a variable speed trigger that offers 3,000 max SPM (no-load) and a pivoting shoe to help optimize performance on tough jobs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.