Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX XR Cordless Ratchet

  • Mfr # DCF513B/DCB203

  • Zoro # G711327417


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Battery Capacity
2.0 Ah
Includes
(1) DCB203, Ratchet
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF513B/DCB203
Zoro #
G711327417
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
14 3/16 in
Head Width
1 3/16 in

Details

Voltage
20 V DC
Battery Capacity
2.0 Ah
Includes
(1) DCB203, Ratchet
Number of Batteries Included
1
Power Source
Cordless
Free Speed
250 RPM
Fastening Torque
70 ft-lb
Brushless Motor
Yes
Tool Weight
2.4 lb
Charger Included
No
Battery Series
20V MAX*
Retainer Type
Ball Detent
Features
Glass-Filled Nylon Housing, Variable Speed Trigger
Battery Model No.
DCB203
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Series
20V MAX XR(R)
Case Included
No
Wireless Tool Tracking
No
Handle Type
In-Line
Shop By
Hot Buys
Torque - Maximum
70 ft-lb
Battery Manufacturing Model Number
DCB203
No Load Speed
250 RPM
Motor Type
Brushless
Drive Shape
Square
Number of Chargers Included
0
Includes Case
Case Not Included

Description

Ratchet Kit, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Cordless, Voltage 20 V DC, Brushless Motor Yes, Fastening Torque 70 ft-lb, Free Speed 250 RPM, Drive Size 3/8 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity 2.0 Ah, Battery Model No. DCB203, Battery Series 20V MAX*, Charger Included No, Charger Model Not Applicable, Case Included No, Overall Length 14 3/16 in, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.