Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX XR Impact Driver Kit + XR Powerstack, 1/4 in., Quiet Hydraulic

  • Mfr # DCF870E1

  • Zoro # G914911093


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Max. Torque
500 in-lb
Battery Capacity
(1) 1.7 Ah
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF870E1
Zoro #
G914911093
UPC #
885911950213
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
4 in
Chuck Size
1/4 in

Details

Voltage
20 V DC
Max. Torque
500 in-lb
Battery Capacity
(1) 1.7 Ah
Number of Batteries Included
1
Impacts per Minute
4,200 ipm
Free Speed
3,000 RPM
Brushless Motor
Yes
Number of Speed Settings
2
Battery Series
20V MAX*
Handle Type
Pistol Grip
Series
20V MAX
Tool Weight
2.2 lb
Impact Rated
Impact Rated
Cordless Tool Kit Contents
Bare Tool, (1) Battery, (1) Charger
Motor Type
Brushless
Charger Manufacturing Model Number
DCB1102
Battery Manufacturing Model Number
DCBP034
Battery Platform
20V MAX*
Battery Chemistry
Li-Ion
Torque - Maximum
500 in-lb
Built-In Light Type
Halo Ring
Number of Chargers Included
1
No Load Speed
3,000 RPM
Tool Series
20V MAX* XR(R) Hydraulic Drive

Description

Complete framing, cabinetry, and other applications in tight areas with our quietest impact driver. The 20V MAX* XR Brushless Cordless 1/4 in. Quiet Hydraulic Impact Driver helps reduce noise disturbance in sensitive environments. Featuring an advanced hydraulic mechanism, this impact driver delivers consistent performance for demanding applications in tough conditions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.