Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR POWERSTACK 3.5Ah Battery & Charger Starter Kit

  • Mfr # DCBP320C

  • Zoro # G415379965


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3.5 Ah
Number of Batteries Included
1
Voltage
20V
Charger Included
Yes
Cordless Tool Kit Contents
(1) Battery; (1) Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCBP320C
Zoro #
G415379965
UPC #
0885911958219
Country of Origin
China

Details

Item
Battery and Charger Kit
Battery Capacity
3.5 Ah
Number of Batteries Included
1
Voltage
20V
Charger Included
Yes
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Included Charger
DCB1104
Battery Chemistry
Li-ion
Charger Model
DCB1104
Battery Series
20V MAX XR(R)
Features
Compact Size
Cordless Tool Battery Platform
20V MAX XR
Includes
DCB1104 Charger, DCBP320 XR POWERSTACK 3.5Ah Battery
For Use With
DEWALT(R) 20V Cordless Tools

Description

The 20V MAX* XR POWERSTACK 3.5Ah battery delivers more power and a longer lifespan. Engineered with pouch cell technology, our best performing 20V MAX* 3.5Ah battery powers through tough jobs, day in and day out. XR POWERSTACK batteries are a part of our best performing line of 20V MAX* batteries and are compatible with 20V MAX* tools.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.