Zoro Homepage

20V MAX* XR POWERSTACK 3.5Ah Battery

  • Mfr # DCBP320

  • Zoro # G415379941


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3.5 Ah
Number of Batteries Included
1
Voltage
20V
Charger Included
No
Cordless Tool Kit Contents
(1) Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBP320
Zoro #
G415379941
UPC #
0885911958073
Country of Origin
China

Details

Item
Battery
Battery Capacity
3.5 Ah
Number of Batteries Included
1
Voltage
20V
Charger Included
No
Cordless Tool Kit Contents
(1) Battery
Features
Compact Size
Battery Chemistry
Li-ion
Battery Series
20V MAX XR(R)
Cordless Tool Battery Platform
20V MAX XR
For Use With
DEWALT(R) 20V Cordless Tools

Description

The 20V MAX* XR POWERSTACK 3.5Ah battery delivers more power and a longer lifespan. Engineered with pouch cell technology, our best performing 20V MAX* 3.5Ah battery powers through tough jobs, day in and day out. XR POWERSTACK batteries are a part of our best performing line of 20V MAX* batteries and are compatible with 20V MAX* tools.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.