Zoro Homepage

20V MAX* XR(R) 10.0Ah Lithium Ion Battery

  • Mfr # DCB210

  • Zoro # G7797051


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
10 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Overall Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB210
Zoro #
G7797051
UPC #
885911694803
Country of Origin
China

Dimensions

Overall Length
5 1/4 in
Overall Height
3 1/4 in
Overall Width
3 1/4 in

Details

Item
Battery
Battery Capacity
10 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Number of Cells
10
Cordless Tool Battery Platform
XR
Cordless Tool Kit Contents
(1) Battery
Battery Series
20V MAX XR(R)
For Use With
DEWALT(R) 20V MAX* Tools
Weight
2 lb
Battery Chemistry
Li-ion
Wireless Tool Tracking
No
Included Charger
No

Description

Power your 20V MAX* tools with this 20V MAX* 10Ah Battery that features the runtime and performance needed for tough jobs. This battery is compatible with 20V MAX* tools and chargers.


  • • Reliable Runtime - Take on tough jobs with this battery that delivers a 10Ah capacity for consistent runtime on the jobsite.

  • • State-Of-Charge - Get quick visibility to your batteries' state-of-charge with the LED indicator to help avoid interruptions.

  • • Part Of The 20V MAX* System - These batteries are compatible with 20V MAX* tools and chargers.

Designed for:


  • • (1) DCB210 20V MAX* 10Ah Battery

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.