Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR(R) 16 GA Angled Finish Nailer - Tool Only

  • Mfr # DCN660B

  • Zoro # G1842900


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Series
20V MAX XR
Corded/Cordless
Cordless
Fastener Range
1-1/4 in to 2-1/2 in
Collation Type
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCN660B
Zoro #
G1842900
UPC #
885911385411
Country of Origin
Mexico

Dimensions

Depth Control
Yes
For Nail Length Range
1 1/4 in to 2 1/2 in
For Nail Length - Minimum
1 1/4 in
For Nail Length - Maximum
2 1/2 in

Details

Item
Nail Gun
Battery Included / Bare Tool
Bare Tool
Voltage
20 V DC
Series
20V MAX XR
Corded/Cordless
Cordless
Fastener Range
1-1/4 in to 2-1/2 in
Collation Type
Adhesive
Light
No
Head Style
T
Battery Included
No
Collation Angle
20 Degrees
Magazine Capacity
110
Gauge
16
Corded/Banded
Cordless
Magazine
Angled
Magazine Loading
Sequential
Tool Weight
5.2 lb
Handle Type
Pistol Grip
Tip
No Mar
For Nail Head Style
Finish
Nail Capacity
110
Brushless Motor
Yes
For Nail Gauge
16 ga
Cordless Tool Kit Contents
(1) Bare Tool
Case Included
No
Housing Material
Plastic
Power Source
Cordless
Battery Series
20V MAX*
Standards
ANSI
Number of Fuel Cells Included
0
Collation Style
Strip
Wireless Tool Tracking
No
Number of Batteries Included
0
Charger Included
No
Features
Integrated Tool Free Stall Release Lever, Tool Free Selectable Trigger, Tool-free Jam Release
Built-In Light
Yes
Nail Gun Type
Finish
Firing Mode
Combination
Product Type
Nail Gun
Motor Type
Brushless
Includes Battery
Tool Only
Tip Type
No Mar
Includes Case
Case Not Included
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Tool Series
20V MAX* XR(R)
Magazine Type
Angled
Built-In Light Type
Individual Light(s)
Battery Type
Tabbed
Battery Platform
20V MAX*

Description

The DEWALT DCN660B 20V MAX* XR® 16 GA Angled Finish Nailer is a cordless nail gun designed for fastening finish nails without the need for gas, compressors, or hoses. Powered by a brushless motor and compatible with DEWALT’s 20V MAX* battery platform (battery sold separately), this tool offers flexibility and mobility on the jobsite. It features an angled magazine for improved access in tight spaces and supports 16 gauge finish nails ranging from 1-1/4" to 2-1/2".


Key Features of the DEWALT DCN660B Nail Gun:

  • Brushless Motor: Designed for operation with extended runtime and durability relative to brushed models.

  • Cordless Operation: Battery powered; does not require gas, compressors, or hoses for operation.

  • Tool-Free Selectable Trigger: Switch between sequential or contact actuation modes as needed.

  • Tool-Free Depth Adjustment: Enables adjustment of nail depth during use.

  • Jam Release & Stall Release Lever: Provides access to clear jams and reset the driver blade without additional tools.

  • Built-In LED Lights: Illuminate work areas and provide diagnostic feedback during operation.

  • No Mar Tip: Designed to reduce marking on work surfaces during use.

  • Bare Tool Configuration: Ships as tool only; battery, charger, and case are not included but compatible with all DEWALT 20V MAX* batteries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.