Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR(R) 18 GA Cordless Brad Nailer Kit

  • Mfr # DCN680D1

  • Zoro # G1456310


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tool Battery Type
Li-Ion
Series
20V MAX XR
Corded/Cordless
Cordless
Tip
No Mar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCN680D1
Zoro #
G1456310
UPC #
885911482226
Country of Origin
Mexico

Dimensions

Shank Dia.
0.047 in
Depth Control
Yes
Width
3 45/64 in
Length
13 3/16 in
Height
11 13/16 in
For Nail Length Range
5/8 in to 2 1/8 in
For Nail Length - Minimum
5/8 in
For Nail Length - Maximum
2 1/8 in

Details

Item
Nail Gun
Voltage
20 V DC
Cordless Tool Battery Type
Li-Ion
Series
20V MAX XR
Corded/Cordless
Cordless
Tip
No Mar
Fastener Range
5/8 in to 2-1/8 in
Magazine
Straight
Triggering Mode
Sequential and Contact Actuation
Head Style
Flat
Collation Angle
0 Degrees
Gauge
18
Collation Type
Adhesive
Battery Capacity
(1) 2.0 Ah
Tool Weight
5.3 lb
Magazine Loading
Side
Light
Yes
Magazine Capacity
110
Battery Included
21RV46
Requires
Rechargeable Battery to Operate
Battery Pack Replacement
21RV46
Includes
Charger, Tool Bag
Handle Type
Pistol Grip
Green Environmental Attribute
Product is Rechargeable
Battery Model No.
Mfr. No. DCB203
Charger Included
Yes
Standards
ANSI, UL Listed
Features
Micro Nose, Tool-Free Jam Release, Tool-Free Selectable Trigger
For Nail Head Style
Brad
Built-In Light
Yes
For Nail Gauge
18 ga
Nail Capacity
110
Number of Batteries Included
1
Brushless Motor
Yes
Charger Model
Mfr. No. DCB112
Battery Series
20V MAX*
Wireless Tool Tracking
No
Number of Fuel Cells Included
0
Housing Material
Plastic
Case Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Collation Style
Strip
Power Source
Cordless
Nail Gun Type
Brad
Firing Mode
Combination
Product Type
Nail Gun
Charger Manufacturing Model Number
DCB112
Battery Manufacturing Model Number
DCB203
Battery Type
Tabbed
Includes Case
Case Included
Includes Battery
Battery Included
Magazine Type
Straight
Tip Type
No Mar
Number of Chargers Included
1
Tool Series
20V MAX* XR(R)
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Battery Platform
20V MAX*
Motor Type
Brushless

Description

The DEWALT DCN680 18 Gauge Brad Nailer drives 18 Gauge brad nails from 5/8 in. to 2-1/8 in. which makes it ideal for fastening decorative molding, casing, kitchen crown, and shoe molding. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN680 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.


  • • 100% battery powered. Eliminates the hassle of using gas, compressor, and hose

  • • Low nail lockout prevents dry firing and unwanted marks on the work material

  • • Compatible with all DEWALT 20V MAX* batteries

Designed for:


  • • Decorative Moldings

  • • (1) DCB203 - 2.0Ah Battery

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Brushless motor maximizes runtime and durability

  • • Micro nose improves line of sight and accuracy of nail placement (Compared to DEWALT DC608)

  • • Tool-free depth adjustment for precise countersinking of nails

  • • Tool-free jam release to quickly and easily clear nail jams

  • • Multi-functional led lights help to provide both workspace illumination and tool diagnostics

  • • Tool-free selectable trigger for sequential or contact actuation modes

  • • Integrated tool-free stall release lever to quickly reset the driver blade in the event of a stall

  • • Adjustable belt hook for left or right attachment depending on user preference

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.