Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler Kit

  • Mfr # DCN681D1

  • Zoro # G1456207


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Crown
1/4 in
Leg Length
1/2 in to 1-1/2 in
Fastener Type
Narrow Crown Staples
Recommended Staples
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCN681D1
Zoro #
G1456207
UPC #
885911482240
Country of Origin
Mexico

Dimensions

Leg Length
1/2 in to 1-1/2 in
Depth Control
Yes
Height
11 13/32 in
Width
3 45/64 in
Length
10 7/64 in
Overall Length
10 in
Overall Height
11 1/2 in
For Staple Width
1/4 in
Overall Width
3 3/4 in
For Staple Leg Length
1/2 in to 1 1/2 in
For Staple Leg Length - Minimum
1/2 in
For Staple Leg Length - Maximum
1 1/2 in
Crown Size
1/4 in
Includes Depth Control
Depth Control Included

Details

Item
Staple Gun
Voltage
20 V DC
Crown
1/4 in
Fastener Type
Narrow Crown Staples
Recommended Staples
1/4 in
Cordless Tool Battery Type
Li-Ion
Series
20 Max XR
Corded/Cordless
Cordless
Handle Type
D-Handle
Battery Pack Replacement
21RV46
Tool Weight
5.7 lb
Triggering Mode
Contact
Magazine Capacity
100
Magazine Loading
Rear
Includes
Charger, Tool Bag
Battery Included
21RV46
Battery Capacity
(1) 2.0 Ah
Number of Batteries Included
1
Charger Included
Yes
Housing Material
Plastic
Features
Adjustable Belt, Bottom Load Magazine
Firing Mode
Combination
Battery Model No.
Mfr No. DCB203
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Series
20V MAX* XR(R)
Charger Model
Mfr. No. DCB112
Standards
ANSI, UL Listed
Power Source
Cordless
For Staple Type
Crowned
Case Included
Yes
For Staple Gauge
18 ga
Staple Capacity
100
Brushless Motor
Yes
Built-In Light
Yes
Wireless Tool Tracking
No
Includes Case
Case Included
Tool Series
20V MAX* XR(R)
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Battery Type
Tabbed
Battery Manufacturing Model Number
DCB203
Motor Type
Brushless
Charger Manufacturing Model Number
DCB112
Battery Platform
20V MAX*

Description

The DEWALT DCN681D1 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler Kit is a battery-powered staple gun designed for fastening tasks that require narrow crown staples. Powered by a brushless motor and a 20V MAX* lithium-ion battery, this cordless tool operates without gas, compressors, or hoses.


Key Features of the DEWALT DCN681D1 Cordless Narrow Crown Stapler Kit:

  • Battery Platform: Operates on the DEWALT 20V MAX* system; includes (1) 2.0Ah Li-Ion battery and charger.

  • Brushless Motor: Brushless motor designed for efficiency and longevity.

  • Fastener Compatibility: Drives 18 gauge, 1/4 in. narrow crown staples with leg lengths from 1/2 in. to 1-1/2 in.; magazine holds up to 100 staples.

  • Cordless Operation: Fully battery powered—no need for external power sources or air lines.

  • Depth Control & Firing Modes: Tool-free depth adjustment for precise countersinking; selectable trigger allows sequential or contact actuation modes.

  • User Convenience: Built-in LED lights; Bottom load magazine designed for user access; adjustable belt hook included.

  • Kit Contents: Includes stapler, one battery, charger, case, and tool bag for transport and storage.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.