20V MAX XR(R) 20 V Battery Powered Leaf Blower Kit, 450 cfm, 125 mph, Battery Included, 61 dB(A)

  • Mfr # DCBL722B / DCB205

  • Zoro # G2610699


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
450 cfm
Maximum Air Speed
125 mph
Voltage
20 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
6.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBL722B / DCB205
Zoro #
G2610699
UPC #
885911459303
Country of Origin
Multiple

Dimensions

Tool Height
23 7/16 in
Tool Length
13 11/16 in
Tool Width
8 5/8 in

Details

Maximum Air Flow
450 cfm
Maximum Air Speed
125 mph
Voltage
20 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
6.0 Ah
Sound Level
61 dB(A)
Charge Time
1 hr
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower Kit
Fuel Type
Battery
Blowers and Vacuums Air Speed Range
Less Than 125 mph
Vacuum Function
No
Speed Control
Variable 2-Speed
Compliance
UL
Includes
(1) Battery, 20V handheld blower, Concentrator Nozzle
Number of Wheels
0
Battery Voltage
20 V
Battery Amperage
5.0Ah
Blowers and Vacuums Air Flow Range
401 to 500 cfm
Run Time
60 min
Cordless Tool Battery Type
Li-Ion
Standards
UL Listed
Shop By
Hot Buys
Battery Model Number
DCB205
Number of Speeds
2
Tool Weight
7.43 lb
Number of Batteries Included
1
Battery Platform
20V MAX XR(R)
Motor Type
Brushless
Throttle Location
Tube
Number of Batteries to Operate
1
Function
Blower
Tool Series
XR(R) Series
Charger Model Number
DCB107; DCB112; DCB113; DCB115; DCB118; DCB132
Speed Settings
Variable
Engine Cycle
Electric

Description

Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform 20V MAX XR(R), Maximum Air Flow 450 cfm, Maximum Air Speed 125 mph, Sound Level 66 dBA, Function Blower, Number of Speeds 2, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included Not Applicable, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 7.43 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.