Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR(R) 5 in. Cordless Variable-Speed Random Orbit Polisher Kit

  • Mfr # DCM848P2

  • Zoro # G2907338


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Size
5 in
No Load RPM
2000 to 5500
Corded/Cordless
Cordless
Voltage
20 V
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM848P2
Zoro #
G2907338
UPC #
885911621755
Country of Origin
China

Dimensions

Size
5 in
Tool Length
20 in
Orbit Size
2 1/10 in
Included Pad Sizes
5 in
Maximum Disc Diameter
5 in

Details

Item
Cordless Polisher
No Load RPM
2000 to 5500
Corded/Cordless
Cordless
Voltage
20 V
Cordless Tool Battery Type
Li-Ion
Switch Type
Variable Speed Trigger
Tool Weight
6 lb
Series
20V MAX XR(R)
Charger Replacement
11A157
Handle Design
Bail and Side
Battery Included
(2) 31AC52
Included Charger
Yes
Battery Pack Replacement
31AC53
Features
Brushless Motor for Efficient Performance and Runtime, Can be Held Via the Front Grip or Side Handle, Cordless Product Doesn't Scratch Paint, Rubber Gear Case Overmold Reduces Surface Imperfections and Improves Gripping Surface, Speed Range of 2000 to 5500 OPM, Sideways Battery Pack, Variable Speed on the Trigger
Motor Type
Brushless
Includes
5 in Random Orbit Polisher, Kit Bag
Battery Capacity
5.0 Ah
Maximum Disc Speed
5,500 OPM
Speed Settings
Variable
Battery Model Number
Mfr. No. DCB205
Number of Batteries Included
2
Grip Type
Right Angle with Front Grip, Right Angle with Side Handle
Number of Abrasives Included
0
Abrasive Mount Type
Hook and Loop
Number of Pads Included
1
Product Type
Polisher
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Battery Platform
20V MAX
Bare Tool/Battery Included
Battery Included
Polishing Motion
Random Orbital
Charger Model Number
DCB115
Power Source
Cordless
Tool Series
20V MAX*
Number of Chargers Included
1

Description

This 20V MAX* cordless kit includes a 5 in. Random Orbit Polisher, two 20V MAX* 5.0Ah batteries, charger, and kit bag. The high-efficiency brushless motor delivers up to 75% more runtime over brushed. The variable-speed trigger and dial allow for better control during car, headlight, windshield, and glass polishing applications. The 2.1 in. orbit diameter combined with the included 5 in. backing plate is recommended for most applications.


  • • Brushless motor for efficient performance and runtime

  • • Cordless product doesn't scratch paint, gives freedom to roam and makes off-site jobs easier

  • • The sideways battery pack allows for better ergonomics

Designed for:


  • • (5) Backing Plate

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Rubber gear case overmold reduces surface imperfections and improves gripping surface

  • • Can be held via the front grip or side handle

  • • Speed range of 2000 - 5500 OPM for all types of applications

  • • Variable speed on the trigger and dial helps to better control the tool during every step of the application

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.