Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR(R) 7 in. Cordless Variable-Speed Rotary Polisher Kit

  • Mfr # DCM849P2

  • Zoro # G4354116


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Includes
7 in Cordless Rotary Polisher, Kit Bag
Power Source
Cordless
Series
20V MAX XR(R)
Tool Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM849P2
Zoro #
G4354116
UPC #
885911621779
Country of Origin
China

Dimensions

Tool Length
20 in
Spindle Thread Size
5/8 in - 11
Size
7 in
Included Pad Sizes
7 in
Maximum Disc Diameter
7 in
Orbit Size
15 mm

Details

Item
Cordless Polisher
Voltage
20 V
Includes
7 in Cordless Rotary Polisher, Kit Bag
Power Source
Cordless
Series
20V MAX XR(R)
Tool Weight
5 lb
No Load RPM
800 to 2200
Battery Pack Replacement
52NA72
Corded/Cordless
Cordless
Switch Type
Variable Speed Trigger
Cordless Tool Battery Type
Li-Ion
Features
Brushless Motor for Efficient Performance and Runtime, Can be Held Via the Front Grip or Side Handle, Cordless Product Doesn't Scratch Paint, Rubber Gear Case Overmold Reduces Surface Imperfections and Improves Gripping Surface, Speed Range of 800 to 2200 RPM for All Types of Applications, Sideways Battery Pack, Variable Speed on the Trigger
Charger Replacement
11A157
Handle Design
Bail and Side
Battery Included
(2) 52NA71
Battery Capacity
5.0 Ah
Included Charger
Yes
Number of Chargers Included
1
Number of Pads Included
1
Charger Model Number
DCB115
Grip Type
Right Angle with D-Handle, Right Angle with Side Handle
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Number of Batteries Included
2
Abrasive Mount Type
Hook and Loop
Number of Abrasives Included
0
Product Type
Polisher
Polishing Motion
Random Orbital
Speed Settings
Variable
Tool Series
20V MAX*
Battery Model Number
Mfr. No. DCB205
Battery Platform
20V MAX
Motor Type
Brushless
Bare Tool/Battery Included
Battery Included

Description

The DEWALT DCM849P2 20V MAX* XR® 7 in. Cordless Variable-Speed Rotary Polisher Kit is a cordless tool designed for polishing applications where mobility and control are important. Powered by a brushless motor, this polisher delivers variable speeds from 800 to 2,200 RPM and features ergonomic design elements such as a sideways battery pack and multiple grip options for user comfort.


Key Features of the DEWALT DCM849P2 Cordless Rotary Polisher Kit:

  • Power Source: Operates on the DEWALT 20V MAX Li-Ion battery platform; includes two 5.0 Ah batteries and one charger.

  • Motor Type: Brushless motor is rated for operation with the included battery platform.

  • Speed Control: Variable speed trigger with dial allows precise adjustment between 800–2200 RPM to suit different tasks.

  • Abrasive Mount Type: Hook-and-loop system enables quick pad changes; kit includes one 7 in. backing plate and pad.

  • Grip & Handle Design: Can be held via front grip or side handle (bail/side), offering flexibility during use.

  • Cordless Operation: Allows use without a power cord.

  • Additional Features: Rubber gear case overmold designed to improve grip during use

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.