Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX XR(R) Battery Powered Leaf Blower, 450 cfm, 125 mph, Bare Tool, 62 dBA

  • Mfr # DCBL722B/DCB205C

  • Zoro # G212926171


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
450 cfm
Maximum Air Speed
125 mph
Voltage
20 V
Bare Tool/Battery Included
Bare Tool
Battery Capacity
5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBL722B/DCB205C
Zoro #
G212926171
UPC #
-
Country of Origin
Multiple

Details

Maximum Air Flow
450 cfm
Maximum Air Speed
125 mph
Voltage
20 V
Bare Tool/Battery Included
Bare Tool
Battery Capacity
5.0 Ah
Sound Level
62 dBA
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower
Battery Platform
20V MAX XR(R)
Tool Weight
7.43 lb
Motor Type
Brushless
Number of Batteries Included
1
Number of Chargers Included
1
Number of Speeds
2
Function
Blower
Battery Model Number
DCB205C
Number of Batteries to Operate
1

Description

Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform 20V MAX XR(R), Maximum Air Flow 450 cfm, Maximum Air Speed 125 mph, Sound Level 62 dBA, Function Blower, Number of Speeds 2, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 7.43 lb, Blower Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.