Zoro Homepage

20V MAX* XR(R) Brushless 5 in. Cordless Variable Speed Random Orbital Sander Kit (5.0 Ah Battery)

  • Mfr # DCW210P1

  • Zoro # G1621302


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
size
5"
Size
5 in
Max. Wheel Dia.
5 in
No Load RPM
8000/12,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCW210P1
Zoro #
G1621302
UPC #
885911557825
Country of Origin
Mexico

Dimensions

size
5"
Size
5 in
Max. Wheel Dia.
5 in
Spindle Thread Size
Not Specified
Orbit Dia.
3/32 in
Tool Length
7 1/8 in
Maximum Disc Diameter
5 in
Dust Collection Port Size
1 1/4 in
Tool Width
13 5/8 in
Orbit Size
3/32 in
Tool Height
5 1/8 in

Details

Item
Cordless Sander
Voltage
20 V
No Load RPM
8000/12,000
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Series
20V MAX
Includes
Carrying Bag, Dust Bag
Included Charger
Yes
Battery Capacity
5.0 Ah
Features
Dust Port is Designed to Fit Directly to the DWV010 or DWV012 Dust Collectors, Dust-Sealed Switch to Protect Against Dust Ingestion, Low-Profile Height, One-Handed Locking Dust Bag, PSA Replacement Pad Available as Service Part Number, Replaceable 8-Hole Sanding Pad, Texturized Rubber Overmold Grip, Attach Dust Port to Other Vacuum Systems with 1 1/4 in Hoses
Battery Included
31AC52
Charger Replacement
Mfr. No. DCB112
Battery Pack Replacement
31AC52
Tool Weight
4 lb
Orbits per Minute
8000 to 12,000
Shop By
Hot Buys
Product Type
Disc Sander
Number of Batteries Included
1
Disc Motion
Random Orbital
Number of Vacuum Holes
8
Battery Model Number
DCB205
Tool Series
20V XR
Grip Type
Palm
Power Source
Cordless
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Bare Tool/Battery Included
Battery Included
Maximum Disc Speed
12,000 OPM
Charger Model Number
DCB112
Battery Platform
20V MAX
Abrasive Mount Type
Hook and Loop
Dust Collection Type Included
Dust Bag
Speed Settings
Variable
Number of Chargers Included
1

Description

The DEWALT DCW210P1 20V MAX XR Brushless 5 in. Cordless Variable Speed Random Orbital Sander Kit is a cordless disc sander intended for material removal and surface preparation. Powered by a 20V MAX lithium-ion battery (5.0 Ah), this tool provides variable speed control within a range of 8,000 to 12,000 orbits per minute (OPM) and features a brushless motor that supports operational runtime.


Key Features of the DEWALT DCW210P1 Random Orbital Sander Kit:

  • Cordless Operation: Runs on the included 20V MAX Li-Ion battery platform for increased mobility.

  • Variable Speed Control: Adjustable OPM range (8,000–12,000) enables selection of sanding speeds appropriate for various applications.

  • Brushless Motor: Supports operational runtime during use.

  • Dust Collection Options: Includes one-handed locking dust bag; dust port is compatible with DWV010/DWV012 dust collectors or can be connected to other vacuum systems equipped with a 1-1/4 in hose using an optional connector.

  • Abrasive Mount Type: Hook-and-loop system allows replacement of sanding pads; compatible with replaceable 8-hole pads.

  • User Comfort: Texturized rubber overmold palm grip provides comfort during prolonged operation; low-profile height facilitates access near work surfaces.

  • Kit Contents: Includes bare tool, one DCB205 battery (5.0 Ah), DCB112 charger, carrying bag, and dust bag.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.