Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool Kit (2.0 Ah Battery)

  • Mfr # DCS356D1

  • Zoro # G3618642


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Oscillation Angle
3.2 Degrees
Includes
(1) Accessory Storage Box, (1) Depth Guide, (1) Fast-Cut Wood Blade, (1) Sanding Pad, (1) Tool Bag, (1) Universal Accessory Adapter, (1) Wood With Nails Blade, (25) Sheets of Sand Paper
Power Source
Cordless
Series
MAX* XR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS356D1
Zoro #
G3618642
UPC #
885911625166
Country of Origin
Mexico

Dimensions

Overall Length
11 1/8 in
Tool Length
11 13/64 in

Details

Item
Oscillating Tool Kit
Voltage
20V
Oscillation Angle
3.2 Degrees
Includes
(1) Accessory Storage Box, (1) Depth Guide, (1) Fast-Cut Wood Blade, (1) Sanding Pad, (1) Tool Bag, (1) Universal Accessory Adapter, (1) Wood With Nails Blade, (25) Sheets of Sand Paper
Power Source
Cordless
Series
MAX* XR
Tool Weight
2.3 lb
Battery Included
21RV46
Orbits per Minute
0 to 20,000
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Features
Bright LED Light, Variable Speed Trigger
Handle Type
In-Line
Battery Pack Replacement
21RV46
Charger Replacement
11A157
Battery Capacity
(1) 2.0 Ah
Included Charger
11A157
Brushless Motor
Yes
Connection Style
Universal Open Back
Oscillations per Minute
0 to 20,000
Number of Speed Settings
Continuous
Charger Model
DCB101
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Case Included
Yes
Minimum Oscillations per Minute
0
Built-In Light
Yes
Fits Accessory Brand
Craftsman, DEWALT(R), Porter Cable
Maximum Oscillations per Minute
20,000
Accessory Free Tool Change
Yes
Accessory Adapter Included
Universal
Number of Batteries Included
1
Battery Model No.
DCB203
Battery Series
20V Max

Description

The DEWALT DCS356D1 20V MAX* XR Brushless Cordless 3-Speed Oscillating Multi-Tool Kit is a cordless oscillating tool designed for versatility and efficiency in various tasks. Powered by a brushless motor, this kit includes one 2.0 Ah lithium-ion battery, charger, universal accessory adapter, and multiple accessories to support different applications. The multi-tool features a three-speed selector and variable speed trigger for precise control during use.


Key Features of the DEWALT DCS356D1 Oscillating Multi-Tool Kit:

  • Brushless Motor: Rated for up to 20,000 oscillations per minute (OPM).

  • Three-Speed Selector & Variable Speed Trigger: Features adjustable speed settings.

  • Quick-ChangeTM Accessory System: Features a Quick-ChangeTM Accessory System for tool-free accessory changes.

  • Universal Accessory Adapter: Compatible with many commonly available oscillating tool accessories via the included universal adapter.

  • Cordless Power Source: Powered by an included 20V MAX lithium-ion battery pack.

  • Built-In LED Light: Equipped with a built-in LED light intended to illuminate the work area during use.

  • Accessory Set Included: Comes with cutting blades, sanding pad, sandpaper sheets, depth guide, storage box, and tool bag for added utility.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.