Zoro Homepage

20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool (Tool Only)

  • Mfr # DCS356B

  • Zoro # G5311547


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Oscillation Angle
3.2 Degrees
Includes
(1) Fast-Cut Wood Blade, (1) Universal Accessory Adaptor, (1) Wood with Nails Blade
Power Source
Cordless
Series
MAX* XR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS356B
Zoro #
G5311547
UPC #
885911625159
Country of Origin
Mexico

Dimensions

Overall Length
11 1/8 in
Tool Length
11 13/64 in

Details

Item
Oscillating Tool
Voltage
20V
Oscillation Angle
3.2 Degrees
Includes
(1) Fast-Cut Wood Blade, (1) Universal Accessory Adaptor, (1) Wood with Nails Blade
Power Source
Cordless
Series
MAX* XR
Tool Weight
2.3 lb
Battery Pack Replacement
21RV46
Handle Type
In-Line
Included Charger
No
Brushless Motor
Yes
Charger Replacement
11A157
Battery Capacity
2.0 Ah
Features
Bright LED Light, Variable Speed Trigger
Orbits per Minute
0 to 20,000
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Battery Included
No
Connection Style
Universal Open Back
Case Included
No
Charger Included
No
Number of Speed Settings
Continuous
Built-In Light
Yes
Accessory Adapter Included
Universal
Number of Batteries Included
0
Minimum Oscillations per Minute
0
Cordless Tool Kit Contents
(1) Bare Tool
Fits Accessory Brand
Craftsman, DEWALT(R), Porter Cable
Maximum Oscillations per Minute
20,000
Accessory Free Tool Change
Yes
Oscillations per Minute
0 to 20,000

Description

The DEWALT DCS356B 20V MAX* XR Brushless Cordless 3-Speed Oscillating Multi-Tool is a cordless power tool intended for use in a range of applications. Featuring a brushless motor, this oscillating tool provides increased runtime relative to DEWALT brushed models, per manufacturer specifications, and offers three speed settings for application-specific control. This model is sold as the bare tool only; battery and charger are not included.


Key Features of the DEWALT DCS356B Oscillating Multi-Tool:

  • Brushless Motor: Provides up to 57% more runtime compared to select DEWALT brushed tools, according to manufacturer data.

  • Speed Control: Three-speed selector and Dual-Grip variable-speed trigger allow precise adjustment from 0 to 20,000 oscillations per minute.

  • Accessory Compatibility: Universal accessory adapter is compatible with a variety of accessories; Quick-Change system allows tool-free blade changes.

  • Cordless Operation: Powered by a 20V Li-Ion battery (not included) for portability on job sites.

  • Built-In LED Light: Built-in LED light aids visibility in low-light conditions during operation.

  • Kit Contents: Includes one Fast-Cut Wood Blade, one Wood with Nails Blade, and one Universal Accessory Adapter; case not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.