Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR(R) Brushless Cordless Compact Router, Includes Battery

  • Mfr # DCW600B/DCBP520

  • Zoro # G810534662


original price: $499.99
8% off
new price: $457.99
/ea
Free Shipping & Returns

Key Features

Cordless Tools Included
Router
Voltage
20 V
Number of Tools
1
Overall Depth
4 3/4 in
Tool Weight
3.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCW600B/DCBP520
Zoro #
G810534662
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
4 3/4 in
Overall Width
6 1/8 in
Overall Height
5 3/4 in
Base Width
4 7/8 in
Overall Length
8 3/8 in
Collet Size
1/4 in

Details

Item
Cordless Compact Router w/ BONUS BATTERY
Cordless Tools Included
Router
Voltage
20 V
Number of Tools
1
Tool Weight
3.4 lb
Battery Model No.
DCBP520
Charger Included
No
Battery Capacity
5.0 Ah
Series
20V MAX XR(R)
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Included Charger
No
Power Source
Cordless
Battery Included
DCBP520
Includes
Router Motor
Wireless Tool Tracking
No
Handle Type
Palm Grip
Battery Series
20V MAX XR(R)
Start Type
Soft-Start
Horsepower
1.25 hp
Battery Platform
20V MAX*
Maximum Speed
25,500 RPM
Base Type
Fixed
Battery Model Number
DCBP520
Number of Speed Settings
7
Motor Type
Brushless
Number of LED Lights
2
Speed Setting
Variable
Minimum Speed
16,000 RPM
Router Class
Compact

Description

Cordless Compact Router w/ BONUS BATTERY, Power Source Cordless, Battery Platform 20V MAX*, Number of Batteries Included 1, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Base Type Fixed, Router Class Compact, Horsepower 1.25 hp, Maximum Speed 25,500 RPM, Speed Setting Variable, Number of Speed Settings 7, Collet Size 1/4 in, Plunge Depth Capacity Not Applicable, Motor Type Brushless, Battery Included / Bare Tool Battery Included, Voltage 20 V, Start Type Soft-Start

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.