Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR(R) Cordless Cable Stripper (Tool Only)

  • Mfr # DCE151B

  • Zoro # G0231539


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tool Battery Type
Li-Ion
Series
20V MAX (TM)
Cable Size
6 AWG
Cable Material
Aluminum, Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE151B
Zoro #
G0231539
UPC #
885911497381
Country of Origin
China

Dimensions

Cable Size
6 AWG
Tool Length
10 in
Manufacturer Warranty Length
3 yr Limited
Bushing Sizes Included
None
Overall Length
10 in
Minimum Compatible Wire/Cable Diameter
6 AWG
Maximum Compatible Wire/Cable Diameter
900 kcmil
Maximum Strip Length
4 in

Details

Item
Cable Stripper
Voltage
20 V DC
Cordless Tool Battery Type
Li-Ion
Series
20V MAX (TM)
Cable Material
Aluminum, Copper
Cable Type
THHN/XHHW
Features
Adjustable Onboard LED Light, Quick-Release Bushings, Variable Speed Trigger
Tool Weight
2.4 lb
Battery Included
No
Corded/Cordless
Cordless
Includes
Belt Clip
Standards
UL Listed
Product Type
Cable Stripper
Cutting Capacities
6 AWG to 750 MCM Copper, 900 MCM Aluminum
Includes Batteries
No
Cordless Tool Kit Contents
Bare Tool
Number of Batteries Included
0
Battery Platform
20V MAX*
Includes Charger
No
Compatible Battery Manufacturer Part Number
DCB203
Number of Bushings Included
0
Handle Type
Pistol Grip
Power Source
Cordless
Compatible Wire/Cable Type
THHN/XHHW Copper and Aluminum Cable

Description

The DEWALT DCE151B 20V MAX* XR® Cordless Cable Stripper is a battery-powered tool intended to strip copper and aluminum electrical cables without requiring an exposed knife. This cordless cable stripper accommodates THHN/XHHW cables ranging from 6 AWG up to 750 MCM (copper) and 900 MCM (aluminum), featuring an adjustable depth gauge. The tool operates on the DEWALT 20V MAX* Li-Ion platform; compatible with DEWALT 20V MAX* batteries, offering flexibility for users already utilizing compatible batteries.


Key Features of the DEWALT DCE151B Cordless Cable Stripper:

  • Cable Compatibility: Compatible with THHN/XHHW copper and aluminum cables from 6 AWG up to 750 MCM CU/900 MCM AL.

  • Depth Gauge: Adjustable depth gauge supports cable stripping up to a maximum length of 4 inches.

  • Bushing System: Quick-release bushings support changing between different cable sizes; compatible with DEWALT, Greenlee®, and Ripley® bushings (bushings not included).

  • Variable Speed Trigger: Provides speed control and reverse functionality for added versatility during operation.

  • LED Light: Equipped with onboard adjustable LED light

  • E-ClutchTM System: Is included to help maintain user control if the tool becomes jammed during use.

  • Cordless Operation: Powered by a DEWALT 20V MAX* Li-Ion battery system (battery and charger sold separately); includes belt clip for portability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.