Zoro Homepage

20V MAX(R), Handheld Vacuum, HEPA, 39.3 cfm

  • Mfr # DCV517B

  • Zoro # G4443890


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
39.3 cfm
Static Pressure
24 in
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCV517B
Zoro #
G4443890
UPC #
885911461108
Country of Origin
China

Dimensions

Tank Size
0.5 gal.
Tool Length
17"
Hose Dia.
1 1/4 in
Hose Length
3 ft
Vacuum Hose Dia.
1 1/4In
Width
8.3 in
Length
17.7 in

Details

Item
Handheld Vacuum
Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
39.3 cfm
Static Pressure
24 in
Tank Material
Plastic
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Voltage
20 V
Weight
4 lb
Standards
UL Listed
Series
20V MAX(R)
Vacuum Capacity
1/2 gal
Cordless Tool Battery Type
Li-Ion
Drain
No
Replacement Filter
Mfr. No. DC5151H
Features
Dual Clean Up Modes, Heavy Duty Rubber Hose, Large On/Off Switch, Washable Filter
Battery Included
No
Battery Included / Bare Tool
Bare Tool
Battery Pack Replacement
21RV47
Tool Weight
3.8 lb.
Corded/Cordless
Cordless
Battery Capacity
4 Ah
Number of Batteries
0
Brushless Motor
No
Includes Battery
No
Vacuum Air Flow
39 cfm
Sound Level
84dBA
Includes Charger
No
Vacuum Power Source
Cordless
Vacuum Filtration Type
HEPA
No. Batteries Included
0

Description

The 20V MAX* 1/2 Gallon Wet/Dry Portable Vacuum runs off all 20V MAX* battery packs for long runtime. The HEPA wet/dry filter traps 99.97% of dust at 0.3 microns. Dual clean-up modes allow for debris removal with either the front utility nozzle or extendable rubber hose. The portable vacuum is easy to use with a heavy duty tank latch for emptying and cleaning, a large on/off switch for one-hand access, and a heavy-duty rubber hose that provides durability and flexibility. Battery & Charger Sold Separately


  • • GoreTM HEPA wet/dry filter traps 99.97% of dust at 0.3 microns

  • • Dual clean-up modes allow for debris removal with either the front utility nozzle or extendable rubber hose

  • • 1/2 gallon tank with heavy-duty latch is easy to empty and clean

Designed for:


  • • General clean up on jobsites

  • • (1) DCV517 Vac

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Washable filter; Tap or water rinse to clean

  • • Heavy-duty rubber hose provides durability and flexibility

  • • Large on/off switch that is easy to access with one hand

  • • Runs off of 20V Max DEWALT battery packs for long run-time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.