Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX(R), Portable Shop Vacuum, 2 gal, HEPA, 31 cfm

  • Mfr # DCV580H

  • Zoro # G7418205


original price: $185.99
18% off
new price: $151.99
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
31 cfm
Tank Material
Plastic
Tank Size
2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCV580H
Zoro #
G7418205
UPC #
885911260510
Country of Origin
China

Dimensions

Tank Size
2 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
5 ft
Width
12 in
Length
16 in
Hose Dia.
1-1/4"
Hose Length
5 ft.
Height
14 in

Details

Item
Portable Shop Vacuum
Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
31 cfm
Tank Material
Plastic
Tank Dry Capacity
2 gal
Tank Wet Capacity
2 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Voltage
20V
Weight
7.98 lb
Standards
UL Listed
Series
20V MAX(R)
Battery Included / Bare Tool
Bare Tool
Battery Included
No
Drain
No
Includes
5 ft Heavy-Duty Crush Resistant Hose 1 1/4 in Diameter, Crevice Tool Attachment, Wide Nozzle Tool Attachment, Washable HEPA Filter
Corded/Cordless
Cordless
Vacuum Filtration Type
HEPA
Includes Battery
No
Vacuum Power Source
Cordless
No. Batteries Included
0
Vacuum Air Flow
31 cfm
Includes Charger
No
Sound Level
76 dB
Cordless Tool Battery Type
Li-Ion
Vacuum Capacity
2 gallons
Amps
1.6

Description

The DEWALT DCV580H 20V MAX(R) Portable Shop Vacuum is a cordless, wet/dry vacuum intended for use in portable applications, including jobsites. With a 2-gallon tank capacity and HEPA-rated filtration, this unit is capable of collecting wet and dry debris; bagless operation. The vacuum operates on a 20V Li-Ion battery system (battery and charger sold separately), providing flexibility where power outlets are not available.


Key Features of the DEWALT DCV580H Portable Shop Vacuum:

  • Air Flow: Rated at a maximum airflow of 31 cfm.

  • HEPA Filtration: Includes a washable, reusable HEPA filter rated at 99.97% efficiency down to 0.3 microns.

  • Cordless Operation: Provides cordless operation powered by a compatible DEWALT 20V MAX(R) Li-Ion battery (not included), offering mobility without cords.

  • Tank Capacity: Holds up to 2 gallons of wet or dry material in its plastic tank construction.

  • Vacuum Collection Type: Bagless design simplifies maintenance and reduces consumable costs.

  • Includes Accessories: Comes with a hose (5 ft x 1-1/4"), crevice tool attachment, wide nozzle tool attachment, and washable HEPA filter.

  • Sound Level: Operates at approximately 76 dB during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.