Zoro Homepage

20V MAX(R), Portable Shop Vacuum, 2 gal, HEPA, 31 cfm

  • Mfr # DCV581H

  • Zoro # G7420637


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
31 cfm
Tank Material
Plastic
Tank Size
2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCV581H
Zoro #
G7420637
UPC #
885911244848
Country of Origin
China

Dimensions

Tank Size
2 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
5 ft
Width
12 in
Length
16 in
Power Cord Length
6 ft
Hose Length
5 ft.
Hose Dia.
1-1/4"
Height
14 in

Details

Item
Portable Shop Vacuum
Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
31 cfm
Tank Material
Plastic
Tank Dry Capacity
2 gal
Tank Wet Capacity
2 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Voltage
20/120
Weight
9.15 lb
Standards
UL Listed
Series
20V MAX(R)
Battery Included / Bare Tool
Bare Tool
Corded/Cordless
Cordless
Features
Cordless and Corded, 5 ft Power Cord.
Includes
5 ft Heavy-Duty Crush Resistant Hose 1 1/4 in dia, Crevice Tool Attachment, Wide Nozzle Tool Attachment, Washable HEPA Filter
Battery Included
No
Drain
No
Includes Battery
No
Cordless Tool Battery Type
Li-Ion
Includes Charger
No
No. Batteries Included
0
Vacuum Air Flow
31 cfm
Vacuum Power Source
Corded/Cordless
Vacuum Filtration Type
HEPA
Vacuum Capacity
2 gal

Description

The DEWALT DCV581H 20V MAX(R) Portable Shop Vacuum is a portable wet/dry vacuum designed for use with either a 20V MAX* lithium-ion battery (sold separately) or standard AC power. This unit features a 2-gallon tank and is rated at 31 cfm airflow; compatible with collection of both wet and dry debris in various work settings. The vacuum includes an integrated, heavy-duty hose and onboard storage for accessories.


Key Features of the DEWALT DCV581H Portable Shop Vacuum:

  • Power Options: Operates as either cordless (with compatible Li-Ion battery) or corded using the included power cord.

  • Tank Capacity: Holds up to 2 gallons of wet or dry material; constructed from plastic.

  • Filtration: Equipped with a washable HEPA filter

  • Air Flow: Rated at 31 cfm airflow

  • Hose & Attachments: Includes a flexible 5 ft x 1-1/4 in diameter hose, crevice tool attachment, and wide nozzle tool attachment.

  • Vacuum Collection Type: Bagless design simplifies maintenance between uses.

  • Cord & Storage: Features on-board accessory storage and mounted handle for transport convenience; comes with a 6 ft power cord when used in corded mode.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.