Shop DEWALT

20V Router & Bonus 8ah Battery

  • Mfr # DCW620B/DCB2108
  • Zoro # G314603840

product price: 
$
793.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V
Overall Height
12 in
Included Fence
No
Speed Setting
Variable
Battery Capacity
8.0 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCW620B/DCB2108
Zoro #
G314603840
UPC #
-
Country of Origin
China

Dimensions

Overall Height
12 in
Collet Size
1/4 in, 1/2 in
Overall Length
12 in
Overall Width
6 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Adjustable turret stop, tool free depth adjustment system, tool free plunge lock lever

Details

Item
Cordless Compact Router Kit
Voltage
20 V
Included Fence
No
Speed Setting
Variable
Battery Capacity
8.0 Ah
Horsepower
2.25 hp
Series
20V MAX*
Maximum Speed
23,000 RPM
Included Charger
No
Number of Batteries Included
1
Router Class
Compact
Base Type
Plunge
Features
Adjustable turret stop, tool free depth adjustment system, tool free plunge lock lever
Power Source
Cordless
Battery Platform
20V MAX*
Handle Type
Palm Grip
Housing Material
Plastic
Battery Model Number
DCB2108
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Tool Weight
4 lb
Includes
(1) 1/2 in. (12.7mm) Collet with nut, (1) 1/4 in. (6.4mm) Collet with nut, (1) 20V MAX* XR 2-1/4 Peak HP Plunge Router (Tool Only), (1) 30mm Guide Bushing, (1) Centering cone, (1) Chip collector, (1) DCB2108, (1) Dust cap, (1) Dust port w/ AIRLOCK Compatibility, (1) Wrench, (2) Dust Shield, (2) Sub-base
Motor Type
Brushless
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Compact Router Kit, Power Source Cordless, Battery Platform 20V MAX*, Number of Batteries Included 1, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Base Type Plunge, Router Class Compact, Horsepower 2.25 hp, Maximum Speed 23,000 RPM, Speed Setting Variable, Collet Size 1/4 in, 1/2 in, Motor Type Brushless, Battery Included / Bare Tool Battery Included, Voltage 20 V, Handle Type Palm Grip, Tool Weight 4 lb, Battery Capacity 8.0 Ah, Battery Model Number DCB2108

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.