DEWALT 20V Tripod Light BONUS BATTERY

  • Mfr # DCL079B/DCB205C

  • Zoro # G015879674


original price:  $664.99 , new price: $270.99 , 59 percent off
new price:  $270.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Minimum Brightness Level
0 lm
Mount Type
Tripod
Battery Platform
20V MAX*
Battery Capacity
5.0 AH
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCL079B/DCB205C
Zoro #
G015879674
UPC #
-
Country of Origin
China

Dimensions

Maximum Height
88 in

Details

Item
Light
Voltage
20 V
Minimum Brightness Level
0 lm
Mount Type
Tripod
Battery Platform
20V MAX*
Battery Capacity
5.0 AH
Brightness Level
3,000 lm
Light Output Mode
High / Medium / Low
Maximum Brightness Level
3,000 lm
Head Type
Rotating
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Maximum Head Rotation Angle
360 Degrees
Light Distribution
180 Degrees
Series
20V MAX*

Description

Tripod Light Kit, Battery Platform 20V MAX*, Series 20V MAX*, Light Output Mode High, Low, Medium, Brightness Level 3,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 0 lm, Mount Type Tripod, Maximum Height 88 in, Minimum Height 10 1/8 in, Light Distribution 180 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity (1) 5.0 Ah, Run Time 11 hr, Voltage 20V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.