Zoro Homepage

20V/60V MAX* FLEXVOLT 9Ah Battery

  • Mfr # DCB609

  • Zoro # G7825855


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Series
FLEXVOLT
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB609
Zoro #
G7825855
UPC #
885911457835
Country of Origin
China

Details

Item
Battery
Battery Capacity
9 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Series
FLEXVOLT
Cordless Tool Battery Type
Li-Ion
Category Type
Battery Pack
Features
Dual-Voltage, Durable Construction With A Single Piece Cell Holder, LED State Of Charge Display
For Use With
DEWALT(R) 20V Max, 60V Max and 120V Max Tools
Charger Input Voltage
120V AC
Included Charger
No
Includes
(1) Battery
Charger Replacement
DCB118
Wireless Tool Tracking
No
Battery Series
FLEXVOLT(R)
Weight
3.2 lb
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
FLEXVOLT(R)
Battery Chemistry
Li-ion

Description

Get the most out of your 20V MAX* and 60V MAX* tools with this FLEXVOLT® 9Ah Battery engineered with flexible battery technology. Designed to automatically switch voltages when you change your tool, our most versatile battery helps maximize performance for tough jobs.


  • • Power And Runtime - Take on tough applications and help maximize productivity with a 9Ah capacity.

  • • State-Of-Charge - Get quick visibility to your battery's state-of-charge with the LED indicator to help avoid interruptions.

  • • Dual-Voltage Flexible Technology - Maximize the performance of your 20V MAX* and 60V MAX* tools with this battery that automatically switches voltage when you change your tools.

Designed for:


  • • (1) DCB609 20V/60V MAX* FLEXVOLT® 9Ah Battery

  • • * Maximum initial battery voltage (measured without a workload) is 20, 60, and 120 volts. Nominal voltage is 18, 54, and 108. 120V MAX is based on using 2 DEWALT 60V MAX* lithium-ion batteries combined.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.