Zoro Homepage

20x Transit Level Package

  • Mfr # DW092PK

  • Zoro # G8394136


product price: $599.00
/ea
Free Shipping & Returns

Key Features

Optical Level Product Grouping
Transits
Working Range
200 ft
Magnification
20X
Accuracy
+/-1/4 in @ 100 ft
Horizontal Range
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW092PK
Zoro #
G8394136
UPC #
028877473949
Country of Origin
China

Dimensions

Overall Width
9 5/8 in
Focus Diameter - Minimum
5 ft
Overall Height
41 in
Tripod Thread Size
5/8"-11
Overall Length
15 1/2 in

Details

Optical Level Product Grouping
Transits
Item
Transit Level Kit
Working Range
200 ft
Magnification
20X
Accuracy
+/-1/4 in @ 100 ft
Horizontal Range
360 Degrees
Mounting Thread
5/8-11
Leveling Type
Auto
Includes
Grade Rod, Tripod
IP Rating
Not Rated
Horizontal Graduations
1 Degrees
Aperture
22 mm
Working Range - Maximum
200 ft

Description

The DEWALT DW092PK 20x Transit Level Package is a transit level kit rated for horizontal and vertical angle measurements at distances up to 200 feet. With auto-leveling capability and included accessories such as a grade rod and tripod, this package is suitable for leveling tasks in a range of work environments.


Key Features of the DEWALT DW092PK 20x Transit Level Package:

  • Magnification: 20X magnification provides a specified working distance of up to 200 feet.

  • Accuracy: Rated for ±1/4 inch accuracy at 100 feet, supporting reliable measurement results.

  • Aperture: Features a 22 mm aperture for enhanced visibility of targets.

  • Horizontal Range & Graduations: Provides a full 360-degree horizontal circle with vernier scale; graduations are marked per degree for detailed angle measurement.

  • Transit Capability: Measures both horizontal and vertical angles.

  • Leveling Type: Auto-leveling system features an auto-leveling system that simplifies setup on job sites.

  • Focus Diameter - Minimum: Minimum focus distance: five feet

  • Mounting Thread & Tripod Compatibility: Uses standard 5/8"-11 mounting thread; tripod included in the package for stable operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.