Zoro Homepage

21PC Starter Kit

  • Mfr # DWST82801

  • Zoro # G314898130


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Material
Steel
Number of Pieces
21
Includes
(2) 48 in Metal Rails, (2) Long Standard Hooks, (2) Plastic Bins, (2) Short Standard Hooks, (4) End Cap Joiners, (8) Hand Tool Hooks, Long Handled Tool Hook
Total Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST82801
Zoro #
G314898130
UPC #
885911898751
Country of Origin
Belgium

Details

Item
Hook Set
Color
Black, Yellow
Material
Steel
Number of Pieces
21
Includes
(2) 48 in Metal Rails, (2) Long Standard Hooks, (2) Plastic Bins, (2) Short Standard Hooks, (4) End Cap Joiners, (8) Hand Tool Hooks, Long Handled Tool Hook
Total Load Capacity
100 lb

Description

21PC Starter Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.