Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 lb. SDS MAX Demolition Hammer

  • Mfr # D25892K

  • Zoro # G7253981


product price: $1,038.99
/ea
Free Shipping & Returns

Key Features

Amps
15.0 A
Blows per Minute
1,105 to 2,210
Drive System
SDS Max
Handle Type
Chipper
Impact Energy
14.3 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D25892K
Zoro #
G7253981
UPC #
885911477482
Country of Origin
China

Dimensions

Tool Length
23 17/64 in
Overall Width
21 15/16 in
Overall Height
7 1/2 in

Details

Item
Demolition Hammer
Amps
15.0 A
Blows per Minute
1,105 to 2,210
Drive System
SDS Max
Handle Type
Chipper
Impact Energy
14.3 ft-lb
Corded/Cordless
Corded
Features
Constant Speed Control, Electronics Application, On/Off Style Rocker Switch, Shocks Active Vibration Control(R), Variable Speed Dial
Tool Weight
21.8 lb
Voltage
120V AC
Corded/Banded
Corded
Includes
Carrying Case
Power Source
Corded
Sound Level
106 dB
Number of Speed Settings
Continuous
Minimum Blows per Minute
1,105 bpm
Kit Contents
(1) Bare Tool
Vibration Level
13.5 m/sq sec
Motor Type
Electric
Series
SDS-Max
Maximum Blows per Minute
2,210 bpm
Application
Chipping, Demolition
Chuck Style
SDS-Max
Current
15 A
Number of Chisel Positions
12

Description

Get fast, efficient chipping in the hardest concrete with the high-performance 22 lb. SDS MAX Demolition Hammer featuring durable German-engineered mechanisms. This tool is ideally suited for horizontal and downward facing chipping applications. Featuring 19.4 joules of impact energy and constant-speed electronics the 22 lb. SDS MAX Demolition Hammer maintains speed under load under tough conditions. Packaged with a convenient kit box, this Tag ReadyTM product can be integrated with the TOOL CONNECTTM system.


  • • Shocks Active Vibration Control® protects the user from the effects of vibration, including numbness and tingling in the hands

  • • Constant speed electronics allows the tool to maintain speed under heavy loads, including in higher PSI concrete

  • • Variable speed dial offers users more control by adjusting speed of drilling or chipping based upon the thickness and density of the material

Designed for:


  • • Demolition and concrete contractors will use these dedicated chipping hammers to remove over-poured concrete once forms are taken off.

  • • (1) Kit box

Additional Features:


  • • Tag ReadyTM capability to connect the tool to the DEWALT Tool ConnectTM app for tracking and inventory management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.