Zoro Homepage

24" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth

  • Mfr # DWHT83194

  • Zoro # G1804437


product price: $27.89
/ea

Key Features

Type
Large Trigger Clamp
Handle Material
Nylon
Throat Depth (In.)
3 1/4 in
Includes
Removable Jaw Pads
Spreading Range (In.)
0 to 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT83194
Zoro #
G1804437
UPC #
076174831948
Country of Origin
China

Dimensions

Throat Depth (In.)
3 1/4 in
Throat Depth
3 1/4 in

Details

Item
Bar Clamp
Type
Large Trigger Clamp
Handle Material
Nylon
Max. Jaw Opening (In.)
24"
Includes
Removable Jaw Pads
Spreading Range (In.)
0 to 24
Bar Material
Steel
Capacity (In.)
24 in
Function
1 Handed
Characteristics
Converts to A Spreader and with Its Removable Jaw Pads It Protects Work Surfaces, Tough Re-Enforced Nylon Body Deters Wear and Tear
Clamping Capacity
24 in
Spreading Capacity - Maximum
24 in
Clamping Force
300 lb
Spreading Capacity - Minimum
0 in
Tool Operation Type
One Handed
Jaw Pad Type
Grooved

Description

The 24-inch large bar clamp is versatile and easy to use. Its reinforced nylon body and heat-treated steel bar are strong and durable. With 300-pounds of clamping force, 3-1/4" throat depth, quick change button for easy conversion to a spreader and removable jaw pads to help reduce marring, this clamp was build to exceed the expectations of professional contractors.


  • • 300 lb clamping force

  • • 3-1/4" throat depth

  • • Reinforced nylon body and heat treated steel bar for strength and durability

Designed for:


  • • General Contractors

  • • (1) Clamp

Additional Features:


  • • One-handed operation for ease of use

  • • Quick change button allows for easy conversion to a spreader

  • • Removable jaw pads help reduce marring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.