This item is Discontinued.

Dewalt 25 ft Tape Measure, 1 1/4 in Blade DWHT33975S

25 ft Tape Measure, 1 1/4 in Blade (Discontinued)

  • Mfr # DWHT33975S
  • Zoro # G8820714
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT33975S
Zoro #
G8820714
UPC #
076174339758
Country of Origin
United States

Dimensions

Blade Width
1 1/4 in
Blade Length
25 ft

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16"
Item
Tape Measure
Belt Clip
Yes
Features
Lock, Case and Components, Impact Durability, Hook End, Lanyard Ready, Large Easy to Read Letters
Case Type
Closed
Tip Style
2-Rivet Hook
Blade Color
Yellow
Stud Markings
Yes
Case Color
Black/Yellow
Blade Material
Steel
Standout
13 ft
Graduation Type
in /ft/Fractional
Blade Coating
Polyester
Rewind Type
Automatic
Case Material
ABS with Rubber Grip
Measurement Type
SAE
Lock Type
Slide

Description

Tape Measure, Features Case and Components, Hook End, Impact Durability, Lanyard Ready, Large Easy to Read Letters, Lock, Case Material ABS Plastic with Rubber Grip, Tip Style 2-Rivet Hook, Blade Material Steel, Blade Width 1 1/4 in, Case Color Black, Yellow, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Polyester, Blade Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.