Zoro Homepage
This item is Discontinued.
Dewalt 25 Feet XP Tape Measure DWHT36225S

25 Feet XP Tape Measure (Discontinued)

  • Mfr # DWHT36225S
  • Zoro # G602710656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT36225S
Zoro #
G602710656
UPC #
76174362251
Country of Origin
United States

Dimensions

Width
4.5
Height
2.8
Length
7.5

Description

Tougher Case. Tougher Blade Coating. Tougher Hook Connection. The DeWalt® Extended Performance (XP) Tape Measure is our toughest ever. The XP Tape Measure is built around our Dual-Core Technology - a patented spring system that utilizes two retracting springs in a impact-resistant, heavy-duty case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.