
26x Auto Level Package
Mfr # DW096PK
Zoro # G7639055
product price: $480.99
/ea
Free Shipping & Returns
Key Features
Includes
Grade Rod, Tripod
Horizontal Range
360 Degrees
Working Range
300 ft
IP Rating
Not Rated
Leveling Type
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW096PK
Zoro #
G7639055
UPC #
028877473987
Country of Origin
China
Dimensions
Overall Length
40 11/16 in
Overall Height
9 1/2 in
Tripod Thread Size
5/8"-11
Overall Width
15 1/2 in
Details
Item
Automatic Level Kit
Includes
Grade Rod, Tripod
Horizontal Range
360 Degrees
Working Range
300 ft
IP Rating
Not Rated
Leveling Type
Manual
Accuracy
+/-1/32 in @ 100 ft
Optical Level Product Grouping
Optical Levels
Mounting Thread
5/8-11
Magnification
26X
Horizontal Graduations
1 Degrees
Aperture
22 mm
Number of Level Vials
3
Working Range - Maximum
300 ft
Description
The DEWALT DW096PK 26x Auto Level Package is an automatic level kit intended for leveling and alignment tasks. This optical level includes a manual leveling system; rated at 26x magnification with a working range of up to 300 feet. The package includes both a grade rod and tripod for setup in different jobsite environments.
Key Features of the DEWALT DW096PK 26x Auto Level Package:
- Magnification: Rated at 26x magnification with an operational distance of up to 300 feet.
- Accuracy: Rated at +/-1/32 inch at 100 feet.
- Aperture: Equipped with a 22 mm aperture.
- Horizontal Graduations & Range: Includes horizontal graduations in one-degree increments across a full 360-degree range.
- Leveling Base: Heavy-duty base supports manual setup on site.
- Mounting Thread & Tripod Compatibility: Uses standard 5/8"-11 mounting thread; tripod included in the package is compatible with standard mounting thread (5/8"-11).
- Number of Level Vials: Contains three level vials to assist with accurate positioning during use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.