Zoro Homepage

27' x 2 in Ratchet Straps, 10000 lb, Flat Hook

  • Mfr # DXBC10000F

  • Zoro # G008230727


product price: $30.55
/ea

Key Features

Length
27"
Width
2"
Working Load Limit
3333 lb
Breaking Strength
10000 lb
Strap Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXBC10000F
Zoro #
G008230727
UPC #
802024139823
Country of Origin
China

Dimensions

Length
27"
Width
2"

Details

Item
RATCHET STRAP
Working Load Limit
3333 lb
Breaking Strength
10000 lb
Strap Material
Polyester

Description

DEWALT 10,000 LB break strength flat hook ratchet strap features an ergonomic handle, quick connect D-ring, weather resistant ratchet components and straps to easily and safely secure cargo loads on flatbed trailers or motorcycles and kayaks. GUARANTEED TOUGH.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.