27' x 2 in Ratchet Straps, 10000 lb, DJ-Hook
- Mfr # DXBC10000J
- Zoro # G208230718
product price:Â
$
29.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
27"
Width
2"
Working Load Limit
3333 lb
Breaking Strength
10000 lb
Strap Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXBC10000J
- Zoro #
- G208230718
- UPC #
- 802024139816
- Country of Origin
- China
Dimensions
- Length
- 27"
- Width
- 2"
Details
- Item
- RATCHET STRAP
- Working Load Limit
- 3333 lb
- Breaking Strength
- 10000 lb
- Strap Material
- Polyester
Description
The DEWALT DXBC10000J Ratchet Strap is intended for use in securing cargo loads with a rated working load limit of 3,333 lb and a break strength of 10,000 lb. This strap includes metal ratchet components and polyester webbing rated for exposure to weather and UV.
Key Features of the DEWALT DXBC10000J Ratchet Strap:
- Strap Material: Polyester construction is rated for resistance to UV exposure.
- Length & Width: Measures 27 feet long by 2 inches wide for versatile tie-down applications.
- Double J-Hooks: Coated double J-hooks are included as attachment points.
- Ergonomic Handle: Features an ergonomic handle intended to facilitate operation during tensioning and release.
- Armored Caps: Present on high-wear areas of the strap.
- Working Load Limit: Rated for up to 3,333 lb; break strength tested at 10,000 lb for heavy-duty performance requirements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.