Shop DEWALT
See all product information
Create Account
AUTO R/S LOOP SET, 8PK
- Mfr # DXBC9002-2X
- Zoro # G123438077
product price:Â
$
143.99
/pk of 8, $18.00/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
2 in
Color
Yellow
Overall Length
10 ft
Material
Nylon/Coated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXBC9002-2X
- Zoro #
- G123438077
- UPC #
- 802024143844
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Overall Length
- 10 ft
Details
- Item
- Ratchet Strap
- Color
- Yellow
- Material
- Nylon/Coated Steel
Description
DEWALT Heavy-Duty Retractable Ratchet Straps Kit, 4-Pack, 2" x 10', 3,300 lbs Break-Strength Retractable Ratchet Tie-Down Straps - and Soft-Loop Tie-Down Straps, 4-Pack, 1.7" x 18', 11,000 lbs Break Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.