Zoro Homepage

27/64" PILOT POINT(R) drill bit

  • Mfr # DW1927

  • Zoro # G0547845


original price: $11.99
37% off
new price: $7.50
/ea

Key Features

Drill Bit Size
27/64 in
Overall Length
7 3/4 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1927
Zoro #
G0547845
UPC #
028877324012
Country of Origin
China

Dimensions

Drill Bit Size
27/64 in
Overall Length
7 3/4 in
Drilling Depth
3-15/16 in
Shank Dia.
27/64 in
Depth:Dia. Ratio
9xD
Flute Length
3 15/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Shank Type
Straight
Impact Rated
No
Cutting Direction
Right Hand
Shank Shape
Round
Decimal Equivalent
0.4219
Features
135 Degrees Split Point
Standards
Not Rated
Shank Type - Machining
Hex
Web Construction
Tapered
Flute Type
Spiral
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Drill Bit Point Type
Pilot Point
Finish - Machining
Black Oxide
Coolant Fed
Non-Coolant Through
Primary Material Application
Plastic, Wood
Point Type
Split Point

Description

The DEWALT DW1927 27/64" Pilot Point® Drill Bit is suitable for drilling holes in wood, metal, and plastic. Featuring a Pilot Point® tip that features a tip geometry intended to minimize initial bit movement and a tapered web for added durability, this jobber length bit is intended for general purpose applications.


Key Features of the DEWALT DW1927 27/64" Pilot Point® Drill Bit:

  • Pilot Point® Tip: The tip geometry is intended to aid with hole placement and may help reduce bit binding during use.

  • No-Spin Shank: Designed with a shank that helps secure the bit within the chuck during operation.

  • Tapered Web Construction: Tapered web construction provides structural support under typical operating conditions.

  • Material: Made from high speed steel with a gold ferrous oxide finish for general purpose drilling tasks.

  • Point Angle & Type: 135-degree split point assists with initial positioning of the drill bit

  • Flute Type: Spiral flutes are designed to facilitate chip removal

  • Size Markings Above Shank: Size markings located above shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.