Zoro Homepage

29/64" PILOT POINT(R) drill bit

  • Mfr # DW1929

  • Zoro # G2496435


product price: $11.55
/ea

Key Features

Drill Bit Size
29/64 in
Overall Length
7 3/4 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1929
Zoro #
G2496435
UPC #
028877324029
Country of Origin
China

Dimensions

Drill Bit Size
29/64 in
Overall Length
7 3/4 in
Shank Dia.
29/64 in
Drilling Depth
4-3/16 in
Depth:Dia. Ratio
9xD
Flute Length
4 3/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Shank Type
Straight
Impact Rated
No
Cutting Direction
Right Hand
Features
135 Degrees Split Point
Shank Shape
Round
Decimal Equivalent
0.4531
Standards
Not Rated
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Drill Bit Point Type
Pilot Point
Web Construction
Tapered
Shank Type - Machining
Hex
Flute Type
Spiral
Finish - Machining
Black Oxide
Coolant Fed
Non-Coolant Through
Primary Material Application
Plastic, Wood
Point Type
Split Point

Description

The DEWALT DW1929 29/64" Pilot Point® Drill Bit is rated for use with wood, metal, and plastic. Its Pilot Point® tip is intended to initiate drilling at the point of contact and may assist in reducing lock-up during material penetration, while the no-spin shank is intended to minimize slippage in the chuck during operation. This drill bit features a gold ferrous oxide finish and is constructed from high speed steel for general purpose applications as specified by manufacturer guidelines.


Key Features of the DEWALT DW1929 29/64" Pilot Point® Drill Bit:

  • Pilot Point® Tip: Intended to initiate drilling at point of contact; may assist with hole placement and reduction of lock-up during material penetration.

  • No-Spin Shank: Intended to minimize slippage in the chuck during operation.

  • Tapered Web Construction: Supports durability under load conditions as specified by manufacturer guidelines.

  • Material & Finish: Made from high speed steel with a gold ferrous oxide finish; compatible with light gauge metal, plastics, wood, and steel per manufacturer specifications.

  • Drill Bit Size & Length: Fractional inch size at 29/64", jobber length class with an overall length of 5-3/4".

  • Point Angle & Type: 135-degree split point angle per product specification; design may support cutting performance characteristics as indicated by manufacturer documentation.

  • Flute Design: Spiral flute type with a flute length of 4-19/100", supporting effective chip removal during drilling tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.