
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWACM1856
Zoro #
G0702856
UPC #
885911426480
Country of Origin
Taiwan, Province of China
Dimensions
Max. Cutting Depth
1/4 in
Shank Size
3/8 in Tri Lobe
Saw Dia.
3 1/2 in
Details
Primary Saw Application
Stainless Steel, Other Tough Metal
Tooth Material
Carbide Tipped
Arbor Design
Built-In
Teeth per Inch
2
Hole Saw Product Grouping
Hole Saws
Item
Hole Saw
Impact Rated
No
Tooth Material Grade
YG8C
Materials Cut
Metal
Primary Material Application
Steel
Description
Hole Saw, Primary Material Application Steel, Materials Cut Metal, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 3 1/2 in, Teeth per Inch 2, Max. Cutting Depth 1/4 in, Impact Rated No, Shank Size 3/8 in Tri Lobe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.