3-1/2" Slotted 10-12 IMPACT READY(R) Bulk (50)
Mfr # DWA3SL10IRB
Zoro # G7634146
product price: $48.99
/pk 50, $0.98/eaKey Features
Bit Style
Slotted
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA3SL10IRB
Zoro #
G7634146
UPC #
885911340687
Country of Origin
China
Dimensions
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
3 1/2 in
Fastening Tool Tip Size
10F-12R
Point Size
#10-12
Shank Size
1/4 in
Bit Length
3-1/2"
Details
Item
Power Bit
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Magnesium Phosphate
Material
S2 Steel
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Application - Tools
Impact
Single End/Double End
Single End
Fastening Tool Item
Power Bit
Shank Shape
Hex
Product Type
Power Bit
End Design
Single End
For Tool Type
Impact
Head Style
Slotted
Description
The DEWALT DWA3SL10IRB 3-1/2" Slotted 10-12 IMPACT READY® screwdriver bits are designed for use with impact drivers and come in a bulk pack of 50. These bits feature engineered for compatibility with impact drivers.
Key Features of the DEWALT DWA3SL10IRB Screwdriver Bits:
- Impact Ready® with FlexTorq: Rated for use in high-torque applications.
- CNC Machined: CNC machined for consistent dimensions.
- Reflex Core Technology: Reflex Core Technology allows up to 15° flex on 2" bits, helping reduce breakage during use.
- Magnetic Screw Lock System Compatibility: Compatible with the Magnetic Screw Lock system, which helps retain fasteners to minimize drops and reduce wobbling.
- Bulk Packaging: Supplied as a pack of (50) slotted bits for convenience in larger projects or frequent use environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.