Zoro Homepage

3-1/4" Portable Hand Planer

  • Mfr # D26676

  • Zoro # G2923313


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Length
15 1/2 in
Corded/Cordless
Corded
Amps @ 120V
5.5
Includes
2 High-Speed Steel Blades, Blade Depth Setting Gauge, Blade Resharpening Tool, Rabbeting Fence, Socket Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D26676
Zoro #
G2923313
UPC #
885911212120
Country of Origin
China

Dimensions

Overall Length
15 1/2 in
Tool Length (In.)
11 1/2 in
Width (In.)
3 1/4 in
Depth of Cut (In.)
1/16 in
Overall Width
8 in
Blade Width
3 1/4 in
Number of Depth Settings
16
Maximum Material Width
3 1/4 in
Maximum Planer Depth of Cut
1/16 in

Details

Item
Corded Hand Planer
Material
Aluminum
Corded/Cordless
Corded
Amps @ 120V
5.5
Includes
2 High-Speed Steel Blades, Blade Depth Setting Gauge, Blade Resharpening Tool, Rabbeting Fence, Socket Wrench
Tool Weight (Lb.)
6 lb
No Load RPM
17,000 RPM
Bearings
Ball and Roller
Corded/Banded
Corded
Application
Woodworking
Characteristics
Ergonomical
Tool Weight
6 lb
Voltage
120V AC
Cuts per Minute
34000
Blade Material
Steel
Number of Blades
2
Dust Ejection
Single-Sided
Dust Collection
Not Included
Maximum Cutting Speed
17,000 RPM
Power Source
Corded
Current
5.5 A
Kit Contents
Bare Tool, Blade Depth Setting Gage, Blade Resharpening Tool, Fence, Socket Wrench, (2) Blades
Planer Type
Flat
Maximum Speed
17,000 RPM

Description

The DEWALT D26676 3-1/4" Portable Hand Planer is a corded tool intended for woodworking applications involving material removal and surface finishing. Powered by a 5.5 amp motor, this planer is rated at 5.5 amps; suitable for use with various wood types including hardwoods. It operates at speeds up to 34,000 cuts per minute (no-load speed) and features an ergonomically shaped handle to help reduce user fatigue during extended use.


Key Features of the DEWALT D26676 3-1/4" Portable Hand Planer:

  • Motor: 5.5 amp motor provides consistent power for planing hardwoods.

  • Cuts Per Minute: Operates at speeds up to 34,000 cuts per minute (no-load speed).

  • Blade System: Includes two high-speed steel blades; also compatible with reversible carbide blades (not included).

  • Depth Control: Calibrated depth adjustment knob allows settings up to a maximum cut depth of 1/16".

  • Shoe Construction: Features precision-machined aluminum front and back shoes designed to support parallel cutting alignment; groove in front shoe enables edge chamfering.

  • Belt Drive: Equipped with a Poly-V drive belt designed for extended service life during regular operation.

  • User Comfort: Features an ergonomically shaped handle.

  • Accessories Included: Comes with blade depth setting gauge, blade resharpening tool, rabbeting fence, socket wrench, and two blades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.