3" 24 TPI T-Shank Metal Cutting Cobalt Steel Jig Saw Blade, PK5
Mfr # DW3776-5
Zoro # G2793469
product price:Â $10.99
/pk 5, $2.20/eaKey Features
Material
Bi-Metal
Length
3"
Shank Type
T
Teeth per Inch
24
Application
Thin Metal Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DW3776-5
Zoro #
G2793469
UPC #
028877316123
Country of Origin
United States
Dimensions
Length
3"
Details
Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
T
Teeth per Inch
24
Application
Thin Metal Cutting
For Use With Saw Type
Jig Saws
Number of Cutting Edges
1
Compatible Product Type
Jig Saw
Description
Jigsaw Blade, Teeth per Inch 24, For Use With Saw Type Jig Saws, Number of Cutting Edges 1, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.