Zoro Homepage

3 BEAM LINE LASER

  • Mfr # DW089K

  • Zoro # G7635083


product price: $489.00
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
3
Number of Dots
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW089K
Zoro #
G7635083
UPC #
885911231411
Country of Origin
China

Dimensions

Width
3 1/4 in
Length
4 1/2 in
Thread Size
1/4"-20
Height
5 in
Overall Width
9 1/2 in
Overall Depth
11 in
Overall Height
4 13/16 in
Tripod Thread Size
1/4"-20

Details

Item
Cross Line Laser
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
3
Number of Dots
0
Number of Lines
3
Laser Color
Red
Range w/o Detector
50 ft
Power Source
(3) AA Batteries
Features
1-Button Operation and Control Panel for Ease of Use, Micro Adjust Knob for Precise Alignment of 90-Degree Intersecting Lines Over Greater Distances
Includes
Kit Box
Plumb Up
Yes
Beam Color
Red
Accuracy
+/-1/4 in @ 100 ft
IP Rating
Not Rated
Number of Level Vials
0
Visual/Audible Indicators
Flashing Sequence for Out of Level
Range w/Detector
165 ft
Laser Class
Class 2
Horizontal/Vertical
Horizontal and Vertical
Number of 45 Degree Vials
0
Interior/Exterior
Interior and Exterior
Number of Plumb Vials
0
Total Number of Vials
0
Preset Angle
None
Auto Leveling Range
+/-4 Degrees
Number of Scanning Modes
0
Auto Shutoff
No
Plumb Down
Yes
Battery Type
Alkaline
Number of Planes
0
Automatic Shutoff
No
Laser Beam Color
Red
Mount Type
Magnetic
Number of 45 Vials
0
Working Range without Detector - Maximum
50 ft
Plumb Direction
Plumb Down, Plumb Up
Level Indicators
Audible, Visual
Working Range with Detector - Maximum
165 ft
Self-Leveling Range
+/-4 Degrees
Includes Batteries
Batteries Included
Use Location
Indoor, Outdoor

Description

The DEWALT DW089K 3 Beam Line Laser is a cross line laser intended for horizontal and vertical layout tasks. Featuring three beams, this tool provides reference lines for 90-degree layouts and offers enhanced visibility with its red diode; it can be used in interior or exterior settings as specified by the manufacturer. The built-in magnetic pivot bracket includes a magnetic pivot bracket compatible with metal surfaces, while electronic self-leveling function within specified range (+/-4 degrees) helps maintain straight lines without manual adjustment.


Key Features of the DEWALT DW089K 3 Beam Line Laser:

  • Three-Beam Projection: Projects horizontal, vertical, and plumb lines that may be used in 90-degree layout applications.

  • Accuracy: Rated at +/-1/4 in at 100 ft according to manufacturer specifications.

  • Self-Leveling Range: Electronic self-leveling operates within self-leveling range of +/-4 degrees according to product design.

  • Visibility: Red beam rated by manufacturer as having increased brightness compared to previous models; working range up to 50 ft (without detector) or up to 165 ft (with detector), per manufacturer specifications.

  • User Controls: Simple one-button operation with a control panel and micro adjust knob for fine-tuning intersecting lines over greater distances.

  • Mount Type: Built-in magnetic pivot bracket enables easy attachment to metal surfaces; compatible with tripods using a 1/4"-20 thread size.

  • Batteries Included: Powered by three AA alkaline batteries; kit box included for storage and transport.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.