This item is Discontinued.

Dewalt 3" (76mm) Metal Cutting Carbide Holesaw DWACM1848

3" (76mm) Metal Cutting Carbide Holesaw (Discontinued)

  • Mfr # DWACM1848
  • Zoro # G0702759
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWACM1848
Zoro #
G0702759
UPC #
885911426473
Country of Origin
Taiwan, Province of China

Dimensions

Max. Cutting Depth
1/4 in
Shank Size
3/8 in Tri Lobe
Saw Dia.
3 in

Details

Primary Saw Application
Stainless Steel, Other Tough Metal
Tooth Material
Carbide Tipped
Arbor Design
Built-In
Teeth per Inch
2
Tooth Material Grade
YG8C
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Item
Hole Saw
Materials Cut
Metal
Primary Material Application
Steel

Description

Hole Saw, Primary Material Application Steel, Materials Cut Metal, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 3 in, Teeth per Inch 2, Max. Cutting Depth 1/4 in, Impact Rated No, Shank Size 3/8 in Tri Lobe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.