Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Pc. Countersink Set (No. 6, No. 8, No. 10)

  • Mfr # DW2535

  • Zoro # G2893852


product price: $31.79
/ea

Key Features

Countersink Angle
60 Degrees
Overall Length
6 in
Number of Pieces
3
Smallest Body Dia.
9/64 in
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW2535
Zoro #
G2893852
UPC #
028874025356
Country of Origin
China

Dimensions

Overall Length
6 in
Smallest Body Dia.
9/64 in
Shank Size
1/4"
Body Diameters Included
#10, #6, #8, 11/64 in, 3.60 mm, 3/16 in, 4.40mm, 4.80mm, 9/64 in
Largest Body Dia.
#6
For Screw Size
#10, #6, #8

Details

Countersink Angle
60 Degrees
Number of Pieces
3
Item
Combined Drill Bit and Countersink
Includes
(3) Countersinks: #6, #8 and #10
Finish - Machining
Black Oxide

Description

The DEWALT DW2535 3 Pc. Countersink Set is a combined drill bit and countersink set intended for drilling, countersinking, and counterboring in a single operation. This set includes three pieces sized for #6, #8, and #10 screws, making it compatible with #6, #8, and #10 screws commonly used in woodworking applications.


Key Features of the DEWALT DW2535 3 Pc. Countersink Set:

  • Bodies Included: Three countersinks (#6, #8, #10) accommodate common screw sizes.

  • Countersink Angle: 60-degree angle is compatible with standard woodworking fasteners.

  • Finish: Black oxide finish present on each piece.

  • Overall Length: Each piece measures 6 inches in length for extended reach.

  • Shank Size: 1/4" shank fits most standard drill chucks.

  • Tapered Drill Bit Design: Four-cutter configuration designed to facilitate material removal and produce a finished hole surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.